| 75009250 | Full specifications | Each | Multifuge X1R Pro-MD; 220-230 V | Yes | 208/230 V | IVD certified | Request A Quote |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | Controller Type | Microprocessor | Description | Multifuge X1R Pro-MD; 220-230 V | Capacity | 4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor | Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) | Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) | Refrigerated | Yes | Display | Touch Screen Display | Drive System | Direct, Brushless Induction Low Profile | Green Features | Energy efficient, less waste | Includes | Rotor needs to be purchased separately | Memory | Stores up to 100 programs | Model | IVD certified | Profile (Acceleration/Braking) | 9 Accel/10 Braking | Program Storage | Up to 100 programs via full color touch screen interface | Quantity | Each | Rotor Included | No | Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | Type | General Purpose Centrifuge | Ventilated | No | Dimensions (HWD) | 14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) | Voltage | 208/230 V | Unit Size | Each |
|
| 75009210 | Full specifications | Each | Multifuge X1 Pro-MD 100-240V 50/60Hz | No | 100/115/220/230/240 V | IVD certified | Request A Quote |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | Controller Type | Microprocessor | Description | Multifuge X1 Pro-MD 100-240V 50/60Hz | Capacity | 4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor | Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) | Max. Speed | 15,200 rpm with F21-48x2, Microliter 48x2 or Microliter 30 x 2 | Refrigerated | No | Display | Full Color Touch Screen Interface | Drive System | Direct, Brushless Induction Low Profile | Green Features | Energy efficient, less waste | Includes | Rotor needs to be purchased separately | Memory | Stores up to 100 events and programs | Model | IVD certified | Profile (Acceleration/Braking) | 9 Accel/10 Braking | Program Storage | Up to 100 programs via full color touch screen interface | Quantity | Each | Rotor Included | No | Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | Type | General Purpose Centrifuge | Ventilated | Yes | Dimensions (HWD) | 14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm) | Voltage | 100/115/220/230/240 V | Unit Size | Each |
|
| 75009251 | Full specifications | Each | Multifuge X1R Pro-MD; 120 V | Yes | 120 V | IVD certified | Request A Quote |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | Controller Type | Microprocessor | Description | Multifuge X1R Pro-MD; 120 V | Capacity | 4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor | Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) | Max. Speed | 15,200 rpm with F21-48x2, Microliter 48x2 or Microliter 30 x 2 | Refrigerated | Yes | Display | Full Color Touch Screen Interface | Drive System | Direct, Brushless Induction Low Profile | Green Features | Energy efficient, less waste | Includes | Rotor needs to be purchased separately | Memory | Stores up to 100 events and programs | Model | IVD certified | Profile (Acceleration/Braking) | 9 Accel/10 Braking | Program Storage | Up to 100 programs via full color touch screen interface | Quantity | Each | Rotor Included | No | Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | Type | General Purpose Centrifuge | Ventilated | No | Dimensions (HWD) | 14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) | Voltage | 120 V | Unit Size | Each |
|
| 75009710 | Full specifications | Each | Multifuge X1 Pro 100-240V 50/60Hz | No | 100/115/220/230/240 V | General Use Only | Request A Quote |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | Controller Type | Microprocessor | Description | Multifuge X1 Pro 100-240V 50/60Hz | Capacity | 4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor | Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) | Max. Speed | 15,200 rpm with F21-48 x 2, Microliter 48 x 2 or Microliter 30 x 2 | Refrigerated | No | Display | Full Color Touch Screen Interface | Drive System | Direct, Brushless Induction Low Profile | Green Features | Energy efficient, less waste | Includes | Rotor needs to be purchased separately | Memory | Stores up to 100 events and programs | Model | General Use Only | Profile (Acceleration/Braking) | 9 Accel/10 Braking | Program Storage | Up to 100 programs via full color touch screen interface | Quantity | Each | Rotor Included | No | Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | Type | General Purpose Centrifuge | Ventilated | Yes | Dimensions (HWD) | 14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm) | Voltage | 100/115/220/230/240 V | Unit Size | Each |
|
| 75009750 | Full specifications | Each | Multifuge X1R Pro; 220-230 V | Yes | 220/230 V | General Use Only | Request A Quote |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | Controller Type | Microprocessor | Description | Multifuge X1R Pro; 220-230 V | Capacity | 4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor | Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) | Max. Speed | 15,200 rpm with F21-48 x 2, Microliter 48 x 2 or Microliter 30 x 2 | Refrigerated | Yes | Display | Full Color Touch Screen Interface | Drive System | Direct, Brushless Induction Low Profile | Green Features | Energy efficient, less waste | Includes | Rotor needs to be purchased separately | Memory | Stores up to 100 events and programs | Model | General Use Only | Profile (Acceleration/Braking) | 9 Accel/10 Braking | Program Storage | Up to 100 programs via full color touch screen interface. | Quantity | Each | Rotor Included | No | Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | Type | General Purpose Centrifuge | Ventilated | No | Dimensions (HWD) | 14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) | Voltage | 220/230 V | Unit Size | Each |
|