Sorvall ST1 Plus Centrifuge Series
Sorvall ST1 Plus Centrifuge Series
Actual product may vary
Thermo Scientific™

Sorvall ST1 Plus Centrifuge Series

Green features
Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (HWD)VoltageModelRefrigerated
7500938114.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)120 VIVDYes
7500924014.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)100/115/220/230 VIVD certifiedNo
7500938014.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)208/230 VIVDYes
7500938314.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)110 VIVDYes
7500974014.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)100/115/220/230 VGeneral Use OnlyNo
7500988014.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)208/230 VGeneral Use OnlyYes
7500988314.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)110 VIVD CertifiedYes
7 Options
Catalog number 75009381
Price (USD)/ Each
10,620.00
Online exclusive
11800.00 
Save 1,180.00 (10%)
-
Add to cart
Dimensions (HWD):
14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Voltage:
120 V
Model:
IVD
Refrigerated:
Yes
Price (USD)/ Each
10,620.00
Online exclusive
11800.00 
Save 1,180.00 (10%)
Add to cart
Sorvall ST1 Plus Centrifuge Series
Catalog number75009381
Price (USD)/ Each
10,620.00
Online exclusive
11800.00 
Save 1,180.00 (10%)
-
Add to cart

The ST1/ST1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.

  • Easy to Use:

    • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
    • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
    • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

    Thermo Scientific™ Auto-Lock™ III Rotor System:

    • Secure locking system allows easy push-button installation and exchange of rotors.
    • System saves time when switching between applications.
    • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

    Thermo Scientific™ ClickSeal™ Bucket Sealing System:

    • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
    • System has glove-friendly, one-handed open/close capability.
    • System is certified by CAMR™ in Porton Down, UK.

    Thermo Scientific™ SMARTSpin™ Technology:

    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
    • Technology optimizes safety and improves separations.

    Space-Saving Design:

    • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

    Energy Efficient:

    • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Explore our clinical centrifuge portfolio for diverse clinical applications.
 

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
MemoryStores up to 6 programs
ModelIVD
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Dimensions (HWD)14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Voltage120 V
Unit SizeEach