Serie de centrífugas SL4 Plus
Serie de centrífugas SL4 Plus
Thermo Scientific™

Serie de centrífugas SL4 Plus

Green features
Procesamiento más rápido de más muestras con una alta relación tamaño-capacidad y una sencilla interfaz de programación, además de la flexibilidad para procesar la mayoría de los tubos y frascos en una única centrífuga.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTensiónRotor incluidoModelo
75009512208/240 VNoSL4 Plus-MD
75009513120 VNoSL4 Plus-MD
75009527220/240 VNoSL4R Plus-MD
75009528120 VNoSL4R Plus-MD
75009627220 VNoSL4R Plus-MD
75009827220 VNoSL4R Plus
75009912208/240 VNoSL4 Plus
75009927220/240 VNoSL4R Plus
75016075220/240 VSíSL4R Plus, TX-1000 Cell Culture Package
75016076De 208 a 240 VSíSL4 Plus, TX-1000 Cell Culture Package
75016086220/240 VSíSL4R Plus, TX-750 Cell Culture Package
75016065220/240 VSíSL4R Plus-MD, TX-1000 Blood Tube Package
Número de catálogo 75009512
Precio (EUR)
-
Solicite un presupuesto
Tensión:
208/240 V
Rotor incluido:
No
Modelo:
SL4 Plus-MD

The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

Especificaciones
Certificaciones/conformidadEN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC parte 15
Tipo de controladorMicroprocesador
Fondo (imperial)27,2 in
Fondo (métrico)690 mm
Dimensiones exteriores (L × An × Al)690 x 566 x 362 mm
PantallaInterfaz de usuario de botones LCD brillante
Sistema de accionamientoInducción de perfil bajo sin escobillas de accionamiento directo
Requisitos eléctricos208/240V/50/60 Hz
Para utilizar con (equipo)Adquisición del rotor Thermo Scientific y de los accesorios necesarios para el funcionamiento
Frecuencia50/60 Hz
Características ecológicasEficiencia energética, menos residuos
Altura exterior (imperial)14,2 in
Altura con la tapa exterior abierta (imperial)33,9 in
Altura exterior (métrico)362 mm
Altura con la tapa exterior abierta (métrico)861 mm
IncluyeLa centrífuga incluye lo siguiente en el embalaje: manual de usuario en inglés impreso, dispositivo USB con el manual de usuario en 28 idiomas, aceite resistente a la corrosión (70009824), cable de alimentación para la tensión de alimentación del país correspondiente y declaración de conformidad
Longitud (imperial) exterior27,2 in
Longitud (métrico) exterior690 mm
MaterialLa parte delantera, la parte superior y los laterales son de plástico (PC-ABS) pintado con laca 2K (base de PUR), la carcasa metálica es de acero laminado en frío con pintura en polvo (estructurado), el recipiente de la centrífuga es resistente a la corrosión de alta conductividad térmica (ACERO INOXIDABLE 1.4301 LAMINADO EN FRÍO). Las patas de la unidad no tienen caucho.
ModeloSL4 Plus-MD
Peso neto89 kg
Nivel de ruidoRotor de < 64 dB(A) F15-8x50c; 14 500 rpm
Perfil (aceleración/frenado)Opciones de 9 perfiles de aceleración/10 de desaceleración
Memoria para programasHasta 6 programas a través de los botones de la interfaz de usuario LCD
Rotor13 opciones de rotor disponibles, el rotor se vende por separado
Rotor incluidoNo
Tiempo de actividadHasta 9 h 59 min
EstándaresISO 14971, ISO 13485, ISO 9001
TemporizadorOpción para contar hacia delante o hacia atrás
TipoCentrífuga de sobremesa
Tensión208/240 V
GarantíaLimitada de 5 años
Vataje1600 w
Anchura exterior (imperial)22,3 in
Anchura exterior (métrico)566 mm
Capacidad196 tubos de recogida de sangre de 5/7 ml, 148 tubos de recogida de sangre de 9/10 ml, 96 tubos cónicos de 15 ml, 40 tubos cónicos de 50 ml, 6 microplacas, 4 biofrascos de 1000 ml (con rotores TX-1000)
RCF máx.25 830 x g de ángulo fijo (con rotor de 30 x 2 ml), 5.590 x g de oscilación (con rotor BIOShield de 1000 A)
RefrigeradoNo
Unit SizeEach

Documentos y descargas

Certificados

Hojas de datos de seguridad

Compartir número de catálogo, nombre o enlace.