Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Description | Multifuge X4F Pro-MD, 208-240V |
Capacity | 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor |
Max. RCF | 25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | No |
Display | Full Color Touch Screen Interface |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Material | Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters |
Memory | Stores up to 100 events and programs |
Model | IVD Certified |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 100 programs via full color touch screen interface |
Quantity | Each |
Rotor | 18 Rotor options available |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Timer | Option to count up or down and to set “At start” or “At speed” |
Type | General Purpose Centrifuge |
Ventilated | Yes |
Dimensions (HWD) | 32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) |
Net Weight | 335 lb. (152 kg) |
Voltage | 208-240 V |
Laboratory/Cleanroom Use | Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |
Unit Size | Each |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Description | Multifuge X4F Pro-MD, 120V |
Capacity | 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor |
Max. RCF | 25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | No |
Display | Full Color Touch Screen Interface |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Material | Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters |
Memory | Stores up to 100 events and programs |
Model | IVD Certified |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 100 programs via full color touch screen interface |
Quantity | Each |
Rotor | 18 Rotor options available |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Timer | Option to count up or down and to set “At start” or “At speed” |
Type | General Purpose Centrifuge |
Ventilated | Yes |
Dimensions (HWD) | 32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) |
Net Weight | 335 lb. (152 kg) |
Voltage | 120 V |
Laboratory/Cleanroom Use | Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |
Unit Size | Each |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Description | Multifuge X4FR Pro-MD; 220-240V |
Capacity | 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor |
Max. RCF | 25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | Yes |
Display | Full Color Touch Screen Interface |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Material | Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters |
Memory | Stores up to 100 programs |
Model | IVD Certified |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 100 programs via full color touch screen interface |
Quantity | Each |
Rotor | 18 Rotor options available |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Type | General Purpose Centrifuge |
Ventilated | No |
Dimensions (HWD) | 32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) |
Voltage | 208/230 V |
Laboratory/Cleanroom Use | Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |
Unit Size | Each |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Description | Multifuge X4FR Pro-MD; 120V |
Capacity | 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor |
Max. RCF | 25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | Yes |
Display | Full Color Touch Screen Interface |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Material | Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters |
Memory | Stores up to 100 events and programs |
Model | IVD Certified |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 100 programs via full color touch screen interface |
Quantity | Each |
Rotor | 18 Rotor options available |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Timer | Option to count up or down and to set “At start” or “At speed” |
Type | General Purpose Centrifuge |
Ventilated | No |
Dimensions (HWD) | 32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) |
Net Weight | 319 lb. (145 kg) |
Voltage | 120 V |
Laboratory/Cleanroom Use | Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |
Unit Size | Each |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Description | Multifuge X4F Pro, 208-240V |
Capacity | 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor |
Max. RCF | 25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | No |
Display | Full Color Touch Screen Interface |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Material | Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters |
Memory | Stores up to 100 events and programs |
Model | General Use Only |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 100 programs via full color touch screen interface |
Quantity | Each |
Rotor | 18 Rotor options available |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Timer | Option to count up or down and to set “At start” or “At speed” |
Type | General Purpose Centrifuge |
Ventilated | Yes |
Dimensions (HWD) | 32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) |
Net Weight | 335 lb. (152 kg) |
Voltage | 208-240 V |
Laboratory/Cleanroom Use | Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |
Unit Size | Each |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Description | Multifuge X4FR Pro, 220-240V |
Capacity | 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor |
Max. RCF | 25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | Yes |
Display | Full Color Touch Screen Interface |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Material | Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters |
Memory | Stores up to 100 events and programs |
Model | General Use Only |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 100 programs via full color touch screen interface |
Quantity | Each |
Rotor | 18 Rotor options available |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Timer | Option to count up or down and to set “At start” or “At speed” |
Type | General Purpose Centrifuge |
Ventilated | No |
Dimensions (HWD) | 32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) |
Net Weight | 319 lb. (145 kg) |
Voltage | 220-240 V |
Laboratory/Cleanroom Use | Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Refrigerated | Voltage | Model | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75009530 | Each | Multifuge X4F Pro-MD, 208-240V | 208-240 V | IVD Certified | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75009531 | Each | Multifuge X4F Pro-MD, 120V | 120 V | IVD Certified | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75009536 | Each | Multifuge X4FR Pro-MD; 220-240V | 208/230 V | IVD Certified | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75009537 | Each | Multifuge X4FR Pro-MD; 120V | 120 V | IVD Certified | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75009930 | Each | Multifuge X4F Pro, 208-240V | 208-240 V | General Use Only | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75009936 | Each | Multifuge X4FR Pro, 220-240V | 220-240 V | General Use Only | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The floor standing GP Pro centrifuge series is available as ventilated models (X4F) or refrigerated models (X4FR) as well as for general laboratory use or IVD certified.
Performance features:
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
Thermo Scientific™ ClickSeal™ Biocontainment Lids:
Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:
Safety and ergonomic features:
Energy efficiency:
Connectivity and data management:
Previous models
Multifuge X3F, Multifuge X3FR
*Compare data highlighted in the Green Fact Sheet from 2021 under https://www.thermofisher.com/content/dam/LifeTech/Documents/PDFs/PG2030-PJT4622-COL33722-Centrifuges-FactSheet-Americas-FHR.pdf