The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4 Plus-MD, 120V
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4 Plus-MD, 100V
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4R Plus-MD, 120V
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4R Plus-MD, 100V
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4R Plus-MD, 220V 60Hz
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4R Plus, 220V 60Hz
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4 Plus-MD, 120V
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4 Plus-MD, 100V
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4R Plus-MD, 120V
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4R Plus-MD, 100V
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4R Plus-MD, 220V 60Hz
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type
Microprocessor
Description
Thermo Scientific Sorvall ST4R Plus, 220V 60Hz
Capacity
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
Yes, CFC-Free, Pre-Temp Available
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF
25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line
Sorvall
Refrigerated
No
Display
Bright LCD Push-Button User Interface
Drive System
Direct, Brushless Induction Low Profile
For Use With (Equipment)
Purchase of Thermo Scientific rotor and accessories required for operation
Green Features
Energy efficient, less waste
Includes
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
Noise Level
<64 dB(A) Rotor F15-8x50c; 14500 RPM
Profile (Acceleration/Braking)
Choices of 9 Accel/10 Decel Rates
Program Storage
Up to 6 Programs via LCD User Interface buttons
Rotor
13 Rotor Options Available, rotor sold separately
Rotor Included
No
Run Time
Up to 9 hr. 59 min.
Standards
ISO 14971, ISO 13485, ISO 9001
Timer
Option to count up or down
Type
Benchtop Centrifuge
Warranty
5 Year Limited
Dimensions (L x W x H) Exterior
690 x 566 x 362 mm
Length (English) Exterior
27.2 in.
Length (Metric) Exterior
690 mm
Width (English) Exterior
22.3 in.
Width (Metric) Exterior
566 mm
Height (English) Exterior
14.2 in.
Height (English) Exterior Lid Open
33.9 in.
Height (Metric) Exterior
362 mm
Height (Metric) Exterior Lid Open
861 mm
Depth (English)
27.2 in.
Depth (Metric)
690 mm
Net Weight
89 kg
Electrical Requirements
208/240 V 50/60 Hz
Voltage
208/240 V
Wattage
1600 w
Frequency
50/60 Hz
Unit Size
Each
Showing 10 of 21Show more
Easy to Use:
Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
Secure locking system allows easy push-button installation and exchange of rotors.
System saves time when switching between applications.
Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.