Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Voltage | Model | Refrigerated |
---|---|---|---|
75009960 | 120 V | IVD Certified | No |
75009946 | 120 V | IVD Certified | Yes |
75009947 | 208/240 V | General Use Only | No |
75009948 | 220/240 V | General Use Only | Yes |
75009961 | 208/240 V | IVD Certified | No |
75009962 | 220/240 V | IVD Certified | Yes |
The ST4F/ST4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.
Thermo Scientific SMARTSpin Technology: