Thermo Scientific™

SL4F Plus Centrifuge Series

Catalog number: 75009973
Have Questions?
Thermo Scientific™

SL4F Plus Centrifuge Series

Catalog number: 75009973
Have Questions?
The SL4F/SL4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display.  This high-capacity and versatile unit offers consistent performance and is ideal for routine applications.  Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange.  This compact floor standing unit is on casters and can easily be moved for cleaning or storage.
 
Catalog Number
75009973
Unit Size
Each
Model
IVD certified
Refrigerated
Yes
Price (USD)
Full specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 1000 mL with TX-1000 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayHigh Contrast LCD, Push Button
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
MemoryStores up to 6 programs
ModelIVD certified
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Voltage208/230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Model
General Use Only
Refrigerated
No
Price (USD)
Full specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 1000 mL with TX-1000 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
DisplayHigh Contrast LCD, Push Button
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
MemoryStores up to 6 programs
ModelGeneral Use Only
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Voltage208/230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Model
General Use Only
Refrigerated
Yes
Price (USD)
Full specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 1000 mL with TX-1000 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayHigh Contrast LCD, Push Button
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
MemoryStores up to 6 programs
ModelGeneral Use Only
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Voltage208/230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Model
IVD certified
Refrigerated
No
Price (USD)
Full specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 1000 mL with TX-1000 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
DisplayHigh Contrast LCD, Push Button
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
MemoryStores up to 6 programs
ModelIVD certified
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Voltage208/230 V
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeModelRefrigeratedPrice (USD)
75009973Full specifications
EachIVD certifiedYesRequest A Quote
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 1000 mL with TX-1000 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayHigh Contrast LCD, Push Button
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
MemoryStores up to 6 programs
ModelIVD certified
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Voltage208/230 V
Unit SizeEach
75009951Full specifications
EachGeneral Use OnlyNoRequest A Quote
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 1000 mL with TX-1000 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
DisplayHigh Contrast LCD, Push Button
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
MemoryStores up to 6 programs
ModelGeneral Use Only
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Voltage208/230 V
Unit SizeEach
75009953Full specifications
EachGeneral Use OnlyYesRequest A Quote
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 1000 mL with TX-1000 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayHigh Contrast LCD, Push Button
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
MemoryStores up to 6 programs
ModelGeneral Use Only
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Voltage208/230 V
Unit SizeEach
75009971Full specifications
EachIVD certifiedNoRequest A Quote
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 1000 mL with TX-1000 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
DisplayHigh Contrast LCD, Push Button
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
MemoryStores up to 6 programs
ModelIVD certified
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Dimensions (HWD)32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Voltage208/230 V
Unit SizeEach
Showing 4 of 4

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.
  • Figures

    Documents & Downloads

    Certificates

      Frequently asked questions (FAQs)

      Citations & References

      Search citations by name, author, journal title or abstract text