Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Length (Metric) | 12 cm |
Width (Metric) | 8 cm |
Description | Pierce Nitrocellulose Membrane, 0.2 μm, 12 x 8 cm |
Quantity | 25 Pre-cut Membranes |
Format | Sheet |
Material | Nitrocellulose |
Pore Size | 0.2 μm |
Shipping Condition | Room Temperature |
Dimensions (LxW) | 12 x 8 cm |
Sufficient For | 25 Mini-gel Blots |
Unit Size | 25 pre-cut membranes |
Length (Metric) | 10.5 cm |
Width (Metric) | 7.9 cm |
Description | Pierce Nitrocellulose Membrane, 0.2 μm, 10.5 x 7.9 cm |
Quantity | 15 Pre-cut Membranes |
Format | Sheet |
Material | Nitrocellulose |
Pore Size | 0.2 μm |
Shipping Condition | Room Temperature |
Dimensions (LxW) | 10.5 x 7.9 cm |
Sufficient For | 15 Mini-gel Blots |
Unit Size | 15 sheets |
Length (Metric) | 8 cm |
Width (Metric) | 8 cm |
Description | Nitrocellulose Membranes, 0.2 μm, 8 x 8 cm |
Binding Capacity | ∼209 μg/cm2 of protein |
Quantity | 15 Pre-cut Membranes |
Format | Sheet |
Material | Nitrocellulose |
Pore Size | 0.2 μm |
Shipping Condition | Room Temperature |
Dimensions (LxW) | 8 x 8 cm |
Sufficient For | 15 Mini-gel Blots |
Unit Size | 15 pre-cut membranes |
Catalog Number | Specifications | Unit Size | Dimensions (LxW) | Format | Pore Size | Sufficient For | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
77012 | 25 pre-cut membranes | 12 x 8 cm | Sheet | 0.2 μm | 25 Mini-gel Blots | 353.65 Online price 380.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88013 | 15 sheets | 10.5 x 7.9 cm | Sheet | 0.2 μm | 15 Mini-gel Blots | 157.65 Online price 169.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88024 | 15 pre-cut membranes | 8 x 8 cm | Sheet | 0.2 μm | 15 Mini-gel Blots | 145.65 Online price 157.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features include:
100% pure nitrocellulose membrane
• Convenient—save time with pre-cut sheets
• Compatible with commonly used transfer conditions and detection methods such as staining, immunodetection, chemiluminescence, fluorescence, and radiolabeling
• High-binding affinity—provides excellent protein binding, blocks easily, and does not require pre-wetting with alcohol
• Low background—produce high-quality data with low background signal in both chemiluminescent and fluorescent western blotting