Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Septum for 8-425 Screw Caps |
Color | Blue |
Material | PTFE, Silicone |
Pre-slit | Yes |
Septum | Silicone/PTFE |
Hardness | 30 °shore |
Quantity | 500 |
Thickness (Metric) | 1.0 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
For Use With (Equipment) | 8 to 425 Screw Thread Cap |
Unit Size | Pack of 500 |
Description | Septum for 8-425 Screw Caps |
Color | Red, White |
Material | PTFE, Silicone |
Pre-slit | Yes |
Septum | Red PTFE/White Silicone Septum |
Hardness | 45 °shore |
Quantity | 100 |
Thickness (Metric) | 1.3 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 8-425 |
For Use With (Equipment) | 8 to 425 Screw Cap |
Unit Size | Pack of 100 |
Description | Septum for 8-425 Screw Caps |
Color | White |
Material | PTFE, Silicone |
Pre-slit | Yes |
Hardness | 45 °shore |
Product Line | Kimble |
Quantity | 1000 |
Thickness (Metric) | 1.5 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 8-425 |
For Use With (Equipment) | 8 to 425 Screw Cap |
Unit Size | Case of 1000 |
Description | 8mm Seal Silicone/PTFE |
Color | Blue |
Material | PTFE, Silicone |
Pre-slit | Yes |
Hardness | 30 °shore |
Quantity | 500 |
Thickness (Metric) | 1.1 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
For Use With (Equipment) | 8 to 425 Screw Thread Cap |
Unit Size | - |
Description | Septum for 8-425 Screw Caps |
Color | Red, White |
Material | PTFE, Silicone |
Pre-slit | Yes |
Septum | Silicone/PTFE |
Hardness | 45 °shore |
Quantity | 500 |
Thickness (Metric) | 1.3 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
For Use With (Equipment) | 8 to 425 Screw Thread Cap |
Unit Size | - |
Description | Septum for 8-425 Screw Caps |
Color | Blue |
Material | PTFE, Silicone |
Pre-slit | Yes |
Septum | Silicone/PTFE |
Hardness | 50 °shore |
Quantity | 500 |
Thickness (Metric) | 1.2 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
For Use With (Equipment) | 8 to 425 Screw Thread Cap |
Unit Size | Each |
Description | Septum for 8-425 Screw Caps |
Color | Blue |
Material | PTFE, Silicone |
Pre-slit | Yes |
Septum | Silicone/PTFE |
Hardness | 50 °shore |
Quantity | 500 |
Thickness (Metric) | 1.2 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
For Use With (Equipment) | 8 to 425 Screw Thread Cap |
Unit Size | Each |
Description | Septum for 8-425 Screw Caps |
Color | White |
Material | PTFE |
Pre-slit | Yes |
Hardness | 53 °shore |
Thickness (Metric) | 0.3 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
For Use With (Equipment) | 8 to 425 Screw Thread Cap |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Material | Color | Thickness (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
8-ST101 | Pack of 500 | Septum for 8-425 Screw Caps | PTFE | Blue | 1.0 mm | 181.64 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4013-60 | Pack of 100 | Septum for 8-425 Screw Caps | PTFE | Red | 1.3 mm | 20.43 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4013-61 | Case of 1000 | Septum for 8-425 Screw Caps | PTFE | White | 1.5 mm | 257.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-515 | - | 8mm Seal Silicone/PTFE | PTFE | Blue | 1.1 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8-ST15 | - | Septum for 8-425 Screw Caps | PTFE | Red | 1.3 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8-ST14 | Each | Septum for 8-425 Screw Caps | PTFE | Blue | 1.2 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8-ST14X | Each | Septum for 8-425 Screw Caps | PTFE | Blue | 1.2 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8-T02 | Each | Septum for 8-425 Screw Caps | PTFE | White | 0.3 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|