Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform precise pH determinations for routine or research work with the Thermo Scientific™ Orion™ 800500U ROSS Ultra™ Reference Electrode, a half-cell electrode with glass body and pin-tip connector.
Description | 800500U ROSS Ultra Reference Electrode |
Junction | Ceramic |
Material | Glass Body |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Type | Reference Electrode |
Electrode | Reference half-cell glass body electrode; Pin tip connector |
Filling Solution Type | ROSS electrode fill solution |
For Use With (Application) | Precise pH determinations |
Internal Reference | ROSS |
Precision | 0.01 |
Length (Metric) | 120 mm |
Diameter (Metric) Body | 120 mm |
Diameter (Metric) Cap | 16 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
800500U | Each | 420.30 Online price 467.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Compatible with: