Nalgene™ 280 Polyurethane Tubing
Nalgene™ 280 Polyurethane Tubing
Nalgene™ 280 Polyurethane Tubing
Nalgene™ 280 Polyurethane Tubing
Nalgene™ 280 Polyurethane Tubing
Thermo Scientific™

Nalgene™ 280 Polyurethane Tubing

Perform high-purity work with this ester-grade tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterMaximum Pressure
8030-00601/4 in.3/8 in.38 psig at 125°F (52°C), 76 psig at 73°F (23°C)
8030-01203/8 in.1/2 in.28 psig at 125°F (52°C), 56 psig at 73°F (23°C)
Catalog number 8030-0060
Price (BRL)
-
Request A Quote
Diameter (English) Inner:
1/4 in.
Diameter (English) Outer:
3/8 in.
Maximum Pressure:
38 psig at 125°F (52°C), 76 psig at 73°F (23°C)
Ask our AI about this Product
Perform high-purity work with ester-based Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.
Features:
  • Contains no plasticizers and only low levels of extractables for high-purity applications
  • Superior chemical resistance to fuels, oils, and some solvents (not recommended for aqueous solutions)
  • Resistant to atmospheric ozone, aliphatic hydrocarbons and petroleum products for longer life and versatility
  • This transparent, non-autoclavable tubing is marked every 12 in. for cutting and can be gas sterilized
  • Ideal for peristaltic pump applications

Ordering Information:

In packs of 50ft. (15.2m)

Please recycle the corrugate cartons in which your Nalgene  products are packaged.

.

Specifications
Hardness65 (Shore A)
Max. Operating Temperature (English)185°F
Max. Operating Temperature (Metric)85°C
Maximum Pressure38 psig at 125°F (52°C), 76 psig at 73°F (23°C)
Packaging Quantity50
Thickness (English)1/16 in.
Thickness (Metric)0.16 cm
AutoclavableNot Autoclavable
ColorTransparent
Diameter (English) Inner1/4 in.
Diameter (English) Outer3/8 in.
Diameter (Metric) Inner0.63 cm
Diameter (Metric) Outer0.95 cm
Flexibility6 x OD bend radius
MaterialPolyurethane
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Product TypeFlexible Tubing
Unit SizeEach
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

Tubes pod
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection