Specifications
Accuracy≤ 1% or ± 1 μg/L (range 0-5000 ppb)≤ 5% (range 500-5000 ppb)
Analog OutputsTwo (2) isolated 4-20 mA, maximum load 900 Ω
Certifications/ComplianceSafety: cTUVus, CB, CE-LVD, UKCA, RCM EMC: FCC, CE-EMC, KC
Communication DetailsRS485, MODBUS RTU/TCP/IP, USB drive, PROFIBUS (optional)
Detection Limits0.5 μg/L (ppb)
Dimensions (L x W x H)406 mm x 678 mm x 320 mm (16.0 in x 26.7 in x 12.6 in)
Display Type7 in. color touchscreen
Electrical Requirements100 - 240 VAC, 100 W, 50/60 Hz
Enclosure RatingIP65 (splash and dust proof)
FrequencyMeasurement Frequency: Continuous or interval (10 - 720 minutes) Measurement Cycle: 10 minutes (fast mode) or 15 minutes (standard mode)
Max. Relative Humidity5% - 95% relative humidity, non-condensing
Mounting OptionsWall, panel or flat surface
Quantity1 Ea.
Range0-5000 μg/L (ppb)
Relay DetailsThree (3) relays, 8A @ 250 VAC
Repeatability≤ 1% or ± 0.6 μg/L (ppb)
Resolution0.01 μg/L for reading < 10 μg/L (ppb); 0.1 μg/L for reading ≥ 10 μg/L (ppb)
Sample Flow Rate50 - 300 mL/ minute
Sample InletConnector: Flow cell inlet OD (outer diameter); 8mm/ OD 6mm (1/4 inch)
Sample Pressure0.2 - 5.0 bar (2.9 - 72.5 psi)
Sample SupplyClean water with no particles over 0.1mm (prefilter 7070FLT can be used if large particles exist)
Sample Temperature0°C - 65°C (32°F - 149°F), no ice present
Temperature (English) Operating41°F - 113°F
Warranty1 year
Weight (English)Instrument Weight: 22.5 kg (49.5lbs) Shipping Weight: 36 kg (79.2 lbs)
Temperature (Metric) Operating5°C to 45°C
TypeSilica Analyzer
Unit SizeEach