Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Unit Size |
---|---|---|---|---|
8050-0250 | 3/16 in. | 1/4 in. | 140 psig at 73°F (23°C), 70 psig at 185°F (85°C) | Case of 50 |
8050-0125 | 1/16 in. | 1/8 in. | 220 psig at 185°F (85°C), 440 psig at 73°F (23°C) | Case of 50 |
8050-0125PK also known as 8050-0125 | 1/16 in. | 1/8 in. | 220 psig at 185°F (85°C), 440 psig at 73°F (23°C) | Pack of 25 |
8050-0187 | 1/8 in. | 3/16 in. | 250 psig at 73°F (23°C), 125psig at 185°F (85°C) | Case of 50 |
8050-0187PK also known as 8050-0187 | 1/8 in. | 3/16 in. | 250 psig at 73°F (23°C), 125psig at 185°F (85°C) | Pack of 25 |
8050-0250PK also known as 8050-0250 | 3/16 in. | 1/4 in. | 140 psig at 73°F (23°C), 70 psig at 185°F (85°C) | Pack of 25 |
8050-0310 | 1/4 in. | 5/16 in. | 104 psig at 73°F (23°C), 52 psig at 185°F (85°C) | Case of 50 |
8050-0310PK also known as 8050-0310 | 1/4 in. | 5/16 in. | 104 psig at 73°F (23°C), 52 psig at 185°F (85°C) | Pack of 25 |
8050-0375 | 5/16 in. | 3/8 in. | 42 psig at 185°F (85°C), 84 psig at 73°F (23°C) | Case of 50 |
8050-0375PK also known as 8050-0375 | 5/16 in. | 3/8 in. | 42 psig at 185°F (85°C), 84 psig at 73°F (23°C) | Pack of 25 |
8050-0437 | 3/8 in. | 7/16 in. | 70 psig at 73°F (23°C), 35psig at 185°F (85°C) | Case of 50 |
8050-0437PK also known as 8050-0437 | 3/8 in. | 7/16 in. | 70 psig at 73°F (23°C), 35psig at 185°F (85°C) | Pack of 25 |
8050-0500 | 7/16 in. | 1/2 in. | 30 psig at 185°F (85°C), 60 psig at 73°F (23°C) | Case of 50 |
8050-0500PK also known as 8050-0500 | 7/16 in. | 1/2 in. | 30 psig at 185°F (85°C), 60 psig at 73°F (23°C) | Pack of 25 |
8050-0562 | 1/2 in. | 9/16 in. | 52 psig at 73°F (23°C), 26psig at 185°F (85°C) | Case of 50 |
8050-0562PK also known as 8050-0562 | 1/2 in. | 9/16 in. | 52 psig at 73°F (23°C), 26psig at 185°F (85°C) | Pack of 25 |
Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.
Ordering Information:
Packaged in two 25′ (7.6m) lengths per case.
.
Share catalog number, name or link