Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode
Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode
Actual product may vary
Thermo Scientific™

Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode

Calculate results three to five times more precise than those obtained with conventional electrodes with this combination spear tip pH electrode.
Have Questions?
Catalog number 8163BNWP
Price (USD)/ Each
725.90
Special Offer
Online exclusive
Ends: 31-Dec-2024
849.00 
Save 123.10 (15%)
-
Add to cart
Connector Types:
BNC
Price (USD)/ Each
725.90
Special Offer
Online exclusive
Ends: 31-Dec-2024
849.00 
Save 123.10 (15%)
Add to cart
Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode
Catalog number8163BNWP
Price (USD)/ Each
725.90
Special Offer
Online exclusive
Ends: 31-Dec-2024
849.00 
Save 123.10 (15%)
-
Add to cart

Calculate results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode. This electrode provides stable readings to 0.01 pH in less than 30 seconds.

Features

  • For pH measurement in semi-solid food material, such as cheese, meat, fruit, bread and other similar samples
  • Works in extreme case of samples varying from one another by 50°C or more
  • Drift is less than 0.002 pH per day; restandardization is minimized

Includes:

  • 60ml bottle of ROSS electrode fill solution, 810007
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier

Specifications
DescriptionWith BNC waterproof connector
Connector TypesBNC
JunctionCeramic
MaterialGlass Body
pH Range0 to 14
Temperature (Metric) Operating0°C to 100°C
TypeCombination Spear Tip pH Electrode, BNC waterproof connector
Drift<0.002pH/day
Filling Solution Type3M KCl
For Use With (Equipment)Standard pH Meter, BNC connector
Includes60mL bottle of ROSS electrode fill solution
Internal ReferenceROSS
Precision0.01
Sample Size100 μL
Temperature (English) Operating32°F to 212°F
Tip TypeSpear
Length (Metric) Tip20 mm
Unit SizeEach