Smart NIR Integrating Sphere Accessory Module
Smart NIR Integrating Sphere Accessory Module
Thermo Scientific™

Smart NIR Integrating Sphere Accessory Module

Enhance the near-infrared capabilities of Thermo Scientific™ Nicolet™ FT-IR Spectrometers and achieve a high level of productivity with the use of the Thermo Scientific™ Smart NIR Integrating Sphere.
Have Questions?
Catalog NumberFor Use With (Equipment)
840-172400Nicolet iS10 and Nicolet iS50
Catalog number 840-172400
Price (USD)
-
Request A Quote
For Use With (Equipment):
Nicolet iS10 and Nicolet iS50
Ask our AI about this Product

Enhance the near-infrared capabilities of Thermo Scientific™ Nicolet™ FT-IR Spectrometers with the use of the Thermo Scientific™ Smart NIR Integrating Sphere, which uses the diffuse reflection analysis method. The Smart NIR Integrating Sphere provides you with a high level of productivity you won't find with traditional techniques. It is ideal for raw material identification and determination of compositions. Sampling can be performed through glass and other packaging materials.

The optical components of Smart NIR Integrating Sphere have been carefully optimized to make scattered near-infrared energy collection greater than 95% efficient — giving you the highest signal to noise in the shortest amount of time for the best possible results.

The Smart NIR Integrating Sphere Accessory Features:
  • Minimal sample preparation with high sample throughput
  • Chemical-resistant sapphire window with leak-proof seal
  • Stainless steel platform resistant to solvents and scratches
  • Optional tablet spinners average diffuse reflectance measurements for more uniform results
  • Ideal for powders, polymer pellets and granulated samples

Specifications

  • Detector: Dedicated Room Temperature InGaAs Detector
  • Range: 10000 - 4000cm-1
  • Integrating Sphere: Greater than 95% collection efficiency
  • Integrating Sphere: Diffuse reflective gold surface
  • Sampling Window: Sapphire window leak-proof seal
  • Sampling Surface: Cast Aluminum
  • Reference: Automated gold internal reference flag for problem-free backgrounds
  • Sample Spinners: Sample spinner offered in two sizes

Optional Tablet Spinners

  • Standard Sample Spinner with 4.78cm low OH quartz with powder sampling cup window
  • Large Sample Spinner with 12cm low OH quartz with powder sampling cup window

External Reflectance Options

  • Gold NIR Diffuse Reflection Standard (99.9% reflective)
  • Spectralon Reference (99% reflective)
  • Polystyrene reference sample
Specifications
DescriptionThe Smart NIR Integrating Sphere provides the best method of analysis of diffuse reflection for Nicolet FT-IR spectrometers.
For Use With (Application)Powders and granular samples
IncludesDedicated InGaAs detector, Internal gold reference flag
OpticsGold coated and Sapphire window
For Use With (Equipment)Nicolet iS10 and Nicolet iS50
Spectral Range10,000 to 4000 cm1
TypeIntegrating Sphere Accessory Module
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection