Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
New sales of this model have been discontinued. Please see the newest models: the Evolution One/One Plus Spectrophotometers.
Baseline Flatness | ±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing |
Certifications/Compliance | ISO 9001:2008 |
Connections | USB or RS-232 |
Description | Evolution 201 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords |
Detector Type | Dual Silicon Photodiodes |
Display | No Display |
Dimensions (L x W x H) | 62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.) |
Product Line | Evolution 201 |
Spectral Bandwidth | 1 nm |
Type | Computer Control UV-Vis Spectrophotometer |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz selected automatically, 150 W maximum |
Holds | Cuvettes up to 100 mm |
Includes | EU/US/UK power cords |
Lamp Life | 7 years typical |
Noise | 0A: <0.00015A; 1A:<0.00025A; 2A: <0.00080A; 260 nm, 1.0 nm SBW, RMS |
Optical Design | Double Beam with sample and reference cuvette positions; Czerny-Turner Monochromator |
Pharmacopoeia Compliance Testing | Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A Stray Light: ≤1%T at 198 nm: KCI; ≤0.05%AT at 220 nm: Nal, Kl Wavelength Accuracy: ±.5 nm 541.9, 546.1nm Hg emission lines, ±0.8 nm full range Wavelength Repeatability: ≤0.05 nm, repetitive scanning of 546.1 nm Hg emission line |
Photometric Display | -0.3 to 4.0A |
Photometric Range | >3.5A |
Photometric Repeatability | ±0.0002 A |
Processor | Microsoft Windows 7, Windows 8 |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity |
Scan Speed | <1 to 6000 nm/min. (Variable) |
Warranty | 3 Years |
Wattage | 150 W max. |
Wavelength Accuracy | ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm) |
Wavelength Data Interval | 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm |
Wavelength Repeatability | ≤0.05 nm (546.1 nm mercury line, SD of 10 measurements) |
Weight (English) | 32 lb. |
Weight (Metric) | 14.4 kg |
Unit Size | Each |
Baseline Flatness | ±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing |
Certifications/Compliance | ISO 9001:2008 |
Connections | USB or RS-232 |
Depth (English) | 24.3 in. |
Depth (Metric) | 62.2 mm |
Description | Evolution 201 Tablet Control Module US, CAN, JP |
Detector Type | Dual Silicon Photodiodes |
Display | No Display |
Dimensions (L x W x H) | 62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.) |
Product Line | Evolution 201 |
Spectral Bandwidth | 1 nm |
Type | Spectrophotometer plus Tablet Control Module - US, CAN, JP |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz selected automatically, 150 W maximum |
Holds | Cuvettes up to 100 mm |
Keypad | Sealed membrane |
Lamp Life | 7 years typical |
Noise | 0A: <0.00015A; 1A:<0.00025A; 2A: <0.00080A; 260nm, 1.0nm SBW, RMS |
Optical Design | Double Beam with sample and reference cuvette positions; Czerny-Turner Monochromator |
Pharmacopoeia Compliance Testing | Resolution (Toluene in Hexane): ≥1.8A Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl Wavelength Accuracy: ±.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line |
Photometric Display | -0.3 to 4.0A |
Photometric Range | >3.5A |
Photometric Repeatability | ±0.0002 A |
Processor | INSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity |
Scan Speed | <1 to 6000 nm/min. (Variable) |
Warranty | 3 Years |
Wattage | 150 W max. |
Wavelength Accuracy | ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm) |
Wavelength Data Interval | 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm |
Wavelength Repeatability | ≤0.05 nm (546.1 nm mercury line, SD of 10 measurements) |
Weight (Metric) | 14.4 kg |
Unit Size | Each |
Baseline Flatness | ±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing |
Certifications/Compliance | ISO 9001:2008 |
Connections | USB or RS-232 |
Depth (English) | 24.3 in. |
Depth (Metric) | 62.2 mm |
Description | Evolution 201 Spectrophotometer plus Tablet Control Module - International |
Detector Type | Dual Silicon Photodiodes |
Display | No Display |
Dimensions (L x W x H) | 62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.) |
Product Line | Evolution 201 |
Spectral Bandwidth | 1 nm |
Type | Spectrophotometer plus Tablet Control Module - INTL |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz selected automatically, 150 W maximum |
Holds | Cuvettes up to 100 mm |
Keypad | Sealed membrane |
Lamp Life | 7 years typical |
Noise | 0A: <0.00015A; 1A:<0.00025A; 2A: <0.00080A; 260nm, 1.0nm SBW, RMS |
Optical Design | Double Beam with sample and reference cuvette positions; Czerny-Turner Monochromator |
Pharmacopoeia Compliance Testing | Resolution (Toluene in Hexane): ≥1.8A Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl Wavelength Accuracy: ±.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line |
Photometric Accuracy | 1 A: ±0.006A, 2 A: ±0.010 A, Measured at 440 nm |
Photometric Display | -0.3 to 4.0A |
Photometric Range | >3.5A |
Photometric Repeatability | ±0.0002 A |
Processor | INSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity |
Scan Speed | <1 to 6000 nm/min. (Variable) |
Warranty | 3 Years |
Wattage | 150 W max. |
Wavelength Accuracy | ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm) |
Wavelength Data Interval | 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm |
Wavelength Repeatability | ≤0.05 nm (546.1 nm mercury line, SD of 10 measurements) |
Weight (Metric) | 14.4 kg |
Unit Size | Each |
Baseline Flatness | ±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing |
Description | Evolution 220 Tablet Control Module US, CAN, JP |
Detector Type | Dual Silicon Photodiodes |
Display | No Display |
Dimensions (L x W x H) | 62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.) |
Product Line | Evolution 220 |
Spectral Bandwidth | 1.0, 2.0 nm Variable |
Type | Spectrophotometer plus Tablet Control Module - US, CAN, JP |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz selected automatically, 150 W maximum |
Keypad | Sealed membrane |
Lamp Life | 7 years typical |
Noise | 0A: <0.00015A; 1A: <0.00025A; 2A: <0.00080A; 260nm, 1nm SBW, RMS |
Optical Design | AFBG Microcell optimized, AFBG Fiber optic optimized, AFBG Materials optimized |
Pharmacopoeia Compliance Testing | (Guaranteed Performance Specifications) Resolution (toluene in Hexane): ≥1.8A Photometric Accuracy (60 mg/L K2Cr2O7): ±0.010A Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line |
Photometric Accuracy | 1 A: ±0.006A, 2 A: ±0.010 A, Measured at 440 nm |
Photometric Display | -0.3 to 4.0A |
Photometric Range | >3.5A |
Photometric Repeatability | ±0.0002 A |
Processor | Microsoft Windows™ XP embedded. INSIGHT 2 Software is also compatible with Windows 7 and Windows 8.1 Professional Editions. |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity |
Scan Speed | <1 to 6000 nm/min. (Variable) |
Warranty | 3 Years |
Wavelength Accuracy | ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm) |
Wavelength Data Interval | 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm |
Wavelength Repeatability | ≤0.05 nm (546.11 nm mercury line, SD of 10 measurements) |
Weight (Metric) | 14.4 kg |
Unit Size | Each |
Baseline Flatness | ±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Description | Evolution 220 Spectrophotometer plus Tablet Control Module - International |
Detector Type | Dual Silicon Photodiodes |
Display | No Display |
Dimensions (L x W x H) | 62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.) |
Product Line | Evolution 220 |
Spectral Bandwidth | 1.0, 2.0 nm Variable |
Type | Spectrophotometer plus Tablet Control Module - INTL |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz selected automatically, 150 W maximum |
For Use With (Application) | Spectroscopy Elemental Isotope Analysis |
Keypad | Sealed membrane |
Lamp Life | 7 years typical |
Noise | 0A: <0.00015A; 1A: <0.00025A; 2A: <0.00080A; 260nm, 1nm SBW, RMS |
Optical Design | AFBG Microcell optimized, AFBG Fiber optic optimized, AFBG Materials optimized |
Pharmacopoeia Compliance Testing | (Guaranteed Performance Specifications) Resolution (toluene in Hexane): ≥1.8A Photometric Accuracy (60 mg/L K2Cr2O7): ±0.010A Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line |
Photometric Accuracy | 1 A: ±0.006A, 2 A: ±0.010 A, Measured at 440 nm |
Photometric Display | -0.3 to 4.0A |
Photometric Range | >3.5A |
Photometric Repeatability | ±0.0002 A |
Processor | Microsoft Windows™ XP embedded. INSIGHT 2 Software is also compatible with Windows 7 and Windows 8.1 Professional Editions. |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity |
Scan Speed | <1 to 6000 nm/min. (Variable) |
Warranty | 3 Years |
Wavelength Accuracy | ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm) |
Wavelength Data Interval | 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm |
Wavelength Repeatability | ≤0.05 nm (546.11 nm mercury line, SD of 10 measurements) |
Weight (Metric) | 14.4 kg |
Unit Size | Each |
Description | Evolution 201 UV-Vis Pharma Bundle |
Product Line | Evolution 201 |
Type | UV-Vis Spectrophotometer Pharma Bundle |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Product Line | Type | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-210800 | Each | Evolution 201 | Computer Control UV-Vis Spectrophotometer | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0883 | Each | Evolution 201 | Spectrophotometer plus Tablet Control Module - US, CAN, JP | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0890 | Each | Evolution 201 | Spectrophotometer plus Tablet Control Module - INTL | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0884 | Each | Evolution 220 | Spectrophotometer plus Tablet Control Module - US, CAN, JP | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0889 | Each | Evolution 220 | Spectrophotometer plus Tablet Control Module - INTL | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-260400 | Each | Evolution 201 | UV-Vis Spectrophotometer Pharma Bundle | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
New sales of this model have been discontinued. Please see the newest models: the Evolution One/One Plus Spectrophotometers.