Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
New sales of this model have been discontinued. Please see the newest models: the Evolution Pro Spectrophotometers.
Description | Evolution 260 Bio UV-Vis Spectrophotometer with 1 year Extended Warranty |
Product Line | Evolution 260 Bio |
Type | UV-Vis Spectrophotometer |
Warranty | 1 Year Extended Warranty |
Unit Size | Each |
Baseline Flatness | ±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing |
Certifications/Compliance | ISO 9001:2008 |
Description | Evolution 260 Bio Spectrophotometer plus Tablet Control Module - US CAN JP |
Detector Type | Dual Silicon Photodiodes |
Display | 7 in. Touchscreen LCD, 800 x 480 pixels |
Dimensions (L x W x H) | 62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.) |
Product Line | Evolution 260 Bio |
Spectral Bandwidth | 1.0, 2.0 nm Variable |
Type | Spectrophotometer plus Tablet Control Module - US, CAN, JP |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz selected automatically, 150 W maximum |
Keypad | Sealed membrane |
Lamp Life | 7 years typical |
Noise | 0A: <0.00015A 1A: <0.00025A 2A: <0.00080A 260nm, 1.0nm SBW, RMS |
Optical Design | AFBG microcell optimized, AFBG fiber optic optimized, AFBG materials optimized |
Pharmacopoeia Compliance Testing | (Guaranteed Performance Specifications) Resolution (toluene in Hexane): ≥1.8A Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, KI Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line |
Photometric Display | -0.3 - 4.0A |
Photometric Range | >3.5A |
Photometric Repeatability | ±0.0002 A |
Processor | Microsoft Windows™ XP embedded INSIGHT 2 Software is also compatible with Windows 7 and Windows 8.1 Professional Editions and can be installed on a computer attached to the instrument |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity |
Scan Speed | <1 to 6000 nm/min. (Variable) |
Warranty | 3 Years |
Wavelength Accuracy | ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm) |
Wavelength Data Interval | 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm |
Weight (Metric) | 14.4 kg |
Unit Size | Each |
Baseline Flatness | ±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing |
Certifications/Compliance | ISO 9001:2008 |
Description | Evolution 260 Bio Spectrophotometer plus Tablet Control Module - International |
Detector Type | Dual Silicon Photodiodes |
Display | 7 in. Touchscreen LCD, 800 x 480 pixels |
Dimensions (L x W x H) | 62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.) |
Spectral Bandwidth | 1.0, 2.0 nm Variable |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz selected automatically, 150 W maximum |
For Use With (Application) | Spectroscopy Elemental Isotope Analysis |
Keypad | Sealed membrane |
Lamp Life | 7 years typical |
Noise | 0A: <0.00015A 1A: <0.00025A 2A: <0.00080A 260nm, 1.0nm SBW, RMS |
Optical Design | Double Beam with sample and reference cuvette positions; Application Focused Beam Geometry; Czerny-Turner Monochromator |
Pharmacopoeia Compliance Testing | (Guaranteed Performance Specifications) Resolution (toluene in Hexane): ≥1.8A Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, KI Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line |
Photometric Display | -0.3 - 4.0A |
Photometric Range | >3.5A |
Photometric Repeatability | ±0.0002 A |
Processor | Microsoft Windows™ XP embedded INSIGHT 2 Software is also compatible with Windows 7 and Windows 8.1 Professional Editions and can be installed on a computer attached to the instrument |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity |
Scan Speed | <1 to 6000 nm/min. (Variable) |
Warranty | 3 Years |
Wavelength Accuracy | ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm) |
Wavelength Data Interval | 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm |
Weight (Metric) | 14.4 kg |
Unit Size | Each |
Description | Evolution 260 Bio UV-Vis Spectrophotometer with Tablet & 1 year Extended Warranty |
Unit Size | Each |
Description | Evolution 260 Bio UV-Vis Spectrophotometer with Tablet & 2 year Extended Warranty |
Unit Size | Each |
Description | Evolution 260 Bio UV-Vis Spectrophotometer with Tablet & 3 year Extended Warranty |
Unit Size | Each |
Description | Evolution 260 Bio UV-Vis Spectrophotometer with 2 year Extended Warranty |
Product Line | Evolution 260 Bio |
Type | UV-Vis Spectrophotometer |
Warranty | 2 Year Extended Warranty |
Unit Size | Each |
Description | Evolution 260 Bio UV-Vis Spectrophotometer with 3 year Extended Warranty |
Product Line | Evolution 260 Bio |
Type | UV-Vis Spectrophotometer |
Warranty | 3 Year Extended Warranty |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-211000-1Y | Each | Evolution 260 Bio UV-Vis Spectrophotometer with 1 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0885 | Each | Evolution 260 Bio Spectrophotometer plus Tablet Control Module - US CAN JP | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0888 | Each | Evolution 260 Bio Spectrophotometer plus Tablet Control Module - International | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0885-1Y | Each | Evolution 260 Bio UV-Vis Spectrophotometer with Tablet & 1 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0885-2Y | Each | Evolution 260 Bio UV-Vis Spectrophotometer with Tablet & 2 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0885-3Y | Each | Evolution 260 Bio UV-Vis Spectrophotometer with Tablet & 3 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-211000-2Y | Each | Evolution 260 Bio UV-Vis Spectrophotometer with 2 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-211000-3Y | Each | Evolution 260 Bio UV-Vis Spectrophotometer with 3 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
New sales of this model have been discontinued. Please see the newest models: the Evolution Pro Spectrophotometers.