Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Compatibility | Not compatible with:, Smart accessory base temperature probe connector. Choose PN 10011401 for direct connection to a Smart accessory base., VISION software |
Description | Temperature Probe |
Diameter (English) | 0.040 in. |
Type | Temperature Probe |
For Use With (Equipment) | Temperature Probe Hub, PN 840-214600 |
Immersion Depth | 2 mm |
Includes | Single temperature probe equipped with stoppers for cuvettes with either a round opening for a stopper or a standard square opening for a lid |
Length (English) | 1.5 in. |
Material | Stainless steel |
Thermocouple Type | Type T |
Unit Size | Each |
Calibration | Custom calibration sequence in INSIGHT software for the Evolution One/One Plus spectrophotometers finds the center of each cell aperture and remembers the position, going to that spot precisely each time it measures the cell. |
Compatibility | 10mm pathlength standard volume, <10mm pathlength cells with appropriate spacer |
Configuration Details | Sample position only |
Description | Smart Thermostatted Linear 8-cell Changer |
Type | Smart Thermostatted Linear 8-Cell Changer |
For Use With (Equipment) | Evolution One/One Plus and Evolution Pro Spectrophotometers |
Unit Size | Each |
Configuration Details | Connect the accessory to the computer controlling the spectrophotometer with INSIGHT or the local control head on the spectrophotometer. Temperature readings from all connected probes can be displayed “live” within INSIGHT and recorded with each cell measurement reading. |
Connections | Miniature thermocouple, 1.8 m USB cable supplied |
Description | Temperature Probe Hub and Probe External hub with sockets for up to 8 temperature probes |
Dimensions (L x W x H) | 201 x 104 x 34 mm |
Type | Temperature Probe Hub and Probe |
For Use With (Equipment) | Evolution One/One Plus spectrophotometers with INSIGHT software |
Includes | Probe hub, single temperature probe (840-219500) and USB cable for connection to computer running INSIGHT |
Required Accessories | Additional probes (840-219500) to measure cells beyond the first |
Resolution | ±0.1°C |
Temperature Precision | >0,2 % ± 0,5 °C |
Temperature Range (Metric) | -200 to 350°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-219500 | Each | Temperature Probe | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-219000 | Each | Smart Thermostatted Linear 8-cell Changer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-214600 | Each | Temperature Probe Hub and Probe External hub with sockets for up to 8 temperature probes | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Make the most of your spectrophotometer’s capabilities:
Features:
Configurations:
Options:
NOTE: Microcell and semi-microcell applications with this accessory are not recommended