Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With (Equipment) | Nicolet iS50 |
Description | GC-IR Interface Module Right - 110V |
Detector Type | MCT-A |
Electrical Requirements | 100/240 V, 50/60Hz |
For Use With (Application) | Drug Analysis; Cannabinoids and Bath Salts; Fuel; |
Unit Size | Each |
For Use With (Equipment) | Nicolet iS50; Nicolet iS10; Most legacy FT-IR spectrometers |
Description | TGA Accessory |
Electrical Requirements | 100/240 V, 50/60Hz |
For Use With (Application) | Polymers; Rubbers; Pharmaceuticals; Plastics |
Unit Size | Each |
Angle | 180° |
For Use With (Equipment) | Nicolet iS50 |
Type | Raman Module |
Description | iS50 Raman Module |
Detector Type | InGaAs |
Electrical Requirements | 100/240 V, 50/60Hz |
For Use With (Application) | Forensics; Polymers; Plastics; Morphology; Crystallinity; Inorganics |
Includes | XYZ sampling stage; USB video camera; 9 or 48 well sampling tray; microscope slide holder; vial holder |
Unit Size | Each |
For Use With (Equipment) | Nicolet iS50 |
Type | iS50 NIR Module with Integrating Sphere |
Description | Near-IR module with Integrating Sphere and fiber optic option |
Detector Type | InGaAs |
For Use With (Application) | Raw Materials; Method Development; Process Monitoring |
Includes | Sample spinner support; Internal gold reference flag;Validation wheel |
Voltage | 110 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-228300 | Each | GC-IR Interface Module Right - 110V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-183900 | Each | TGA Accessory | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-233600 | Each | iS50 Raman Module | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-232600 | Each | Near-IR module with Integrating Sphere and fiber optic option | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Automated Multi-range
Automate your analysis with the Thermo Scientific™ Nicolet™ iS™ 50 ABX Automated Beamsplitter Exchanger, which enables the Nicolet iS50 Module to set up the instrument with a single press of a Touch Point. Now, you can do the complete analysis — including crystallinity, bulk analysis, and identification —using near-, mid- and far-IR by simply loading samples and letting the instrument do the work.
Built-in ATR
You can eliminate your set-up time and analyze powders, liquids, gels and pastes with the Thermo Scientific™ Nicolet™ iS™ ATR. Both the reflective optics and proprietary detector allow you to analyze organic and inorganic materials with mid- and far-IR spectroscopy. Plus, the main sample compartment is free for you to perform other analyses, never requiring you to swap accessories or break system seals.
Integrated Raman
Transform your Raman analysis with the versatile, cost-effective and easy-to-use Thermo Scientific™ Nicolet™ iS™ 50 Raman Accessory, which provides mapping and well-plate screening in a sample compartment mounted module.
Dedicated NIR
The Thermo Scientific™ Nicolet™ iS™ 50 NIR Module integrates sphere and fiber optic options in one compact unit and allows you to:
Definitive TGA-IR
Complex gas mixtures from the TGA experiment are automatically resolved and identified by the Mercury TGA software so you can:
Streamline GC-IR
Get qualitative, isomer-specific analysis with no effort using the iS50 GC-IR modules and the Thermo Scientific™ OMNIC™ Mercury GC Software. Your productivity can rise further using the industry standard Thermo Scientific™ Dionex Chromeleon Chromatography Data System Software to drive autosamplers and simultaneous GC-FID and GC-IR detection.
Research Module
You can set up large or complex experiments in the optional Thermo Scientific™ Nicolet™ iS™ 50 Research Module, which includes pre-configured optics kits to streamline experiments like PM-IRRAS.
You can also opt for extensive upgrade options, including a built-in ATR, an automated beamsplitter exchanger and Raman, NIR, TGA-IR, GC-IR and Research Module.