Thermo Scientific™

SPECTRONIC™ Spectrophotometer Standards

Catalog number: 840-253100
Have Questions?
Thermo Scientific™

SPECTRONIC™ Spectrophotometer Standards

Catalog number: 840-253100
Have Questions?

Check the performance and accuracy of your spectrophotometer right in your own laboratory using the Thermo Scientific™ SPECTRONIC Standards. This kit is as easy to use as a standard cuvette and contains: 

 

  • Calibrated neutral density glass standards for checking photometric accuracy at nominal values of 0.3A, 0.5A, 1A and 1.5A
  • Calibrated standard for checking wavelength accuracy at nominal wavelengths on 400nm, 522nm and 777nm
  • Filter for checking stray light in UV-Vis instruments at 220nm
  • Filter for checking stray light in Vis instruments at 400nm

 

 
Catalog Number
840-253100
Unit Size
Each
Description
SPECTRONIC Standards 2 Kit
Price (USD)
Full specifications
DescriptionSPECTRONIC Standards 2 Kit
IncludesSee Product Description
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
840-253100Full specifications
EachSPECTRONIC Standards 2 KitRequest A Quote
DescriptionSPECTRONIC Standards 2 Kit
IncludesSee Product Description
Unit SizeEach
Showing 1 of 1

Set of 7 glass pieces mounted in metal frames sized to fit standard square cuvette holders.
 

  • Four calibrated neutral density glass standards for checking photometric accuracy at nominal values of 0.3A, 0.5A, 1A and 1.5A
    • Standards are calibrated at 440.0n, 465.0nm, 546.1nm, 590.0nm and 635.0nm
  • One calibrated standard for checking wavelength accuracy at nominal wavelengths on 400nm, 522nm and 777nm
    • The symmetry of the peaks means that tests of wavelength accuracy are independent of the spectral bandwidth (between 1nm and 10nm) of the instrument being tested
  • 1 filter for checking stray light in UV-Vis instruments at 220nm
  • 1 filter for checking stray light in Vis instruments at 400nm
  • Each set of SPECTRONIC Standards is individually tested and certified to be accurate, with values traceable to the National Institute of Standards and Technology (NIST) or other Primary Standards
  • Filters are supplied in a tough plastic storage container
  • Recalibration service is available from Thermo Fisher Scientific.  Recommended recalibration interval is two years


Note: Stray light filters should block light completely at the measurement wavelength and are therefore not something that can be calibrated.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text