Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Peltier Accessory (Air-Cooled) for GENESYS™ 10S series, BioMate™ 3S and Evolution™ 60S Spectrophotometers quickly specifies the temperature for the analysis and controls the rate of stirring with the external control module. Temperature control and sample stirring are important for many UV-Visible analysis methods. The air-cooled Peltier accessory delivers superior performance in an easy-to-use configuration. It provides reliable temperature control from 20° to 60°C.
Description | Cuvette Stir Bars Package of 10 Teflon-coated stir bars, 5mm long x 2mm diameter |
Type | Cuvette Stir Bars |
For Use With (Equipment) | Peltier thermostatted cell holders |
Unit Size | Each |
Description | Air-Colled Peltier System, single cell |
Type | Single Cell Peltier System |
For Use With (Equipment) | GENESYS 10S Series, BioMate 3S, Evolution 60S spectrophotometers |
Includes | Kit contains: |
Temperature Precision | ± 0.1°C |
Temperature Range (Metric) | 20°C to 60°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-262800 | Each | Cuvette Stir Bars Package of 10 Teflon-coated stir bars, 5mm long x 2mm diameter | Peltier thermostatted cell holders | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-238100 | Each | Air-Colled Peltier System, single cell | GENESYS 10S Series, BioMate 3S, Evolution 60S spectrophotometers | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for:
Life science laboratory