GENESYS™ 30 Visible Spectrophotometer
GENESYS™ 30 Visible Spectrophotometer
GENESYS™ 30 Visible Spectrophotometer
GENESYS™ 30 Visible Spectrophotometer
GENESYS™ 30 Visible Spectrophotometer
GENESYS™ 30 Visible Spectrophotometer
GENESYS™ 30 Visible Spectrophotometer
GENESYS™ 30 Visible Spectrophotometer
GENESYS™ 30 Visible Spectrophotometer
Thermo Scientific™

GENESYS™ 30 Visible Spectrophotometer

Perform both basic and complex analyses with the Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer, an intuitive, reliable solution for education or in the lab.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludesWarranty
840-277000GENESYS 30 Spectrophotometer2 yrs std + 1 yr ext upon reg
840-277000-1YGENESYS 30 Spectrophotometer1 Year Extended Warranty
840-277000-2YGENESYS 30 Spectrophotometer2 Year Extended Warranty
840-277000-3YGENESYS 30 Spectrophotometer3 Year Extended Warranty
840-285300Performance Verification KitStandard
840-277300GENESYS 30 EU power cable2 yrs std + 1 yr ext upon reg
Catalog number 840-277000
Price (USD)
3,410.00
Each
Add to cart
Includes:
GENESYS 30 Spectrophotometer
Warranty:
2 yrs std + 1 yr ext upon reg
Price (USD)
3,410.00
Each
Add to cart
Get high precision and functionality in a simple yet sophisticated visible spectrophotometer. The Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer performs both basic and complex analyses for educational or industrial use. Its intuitive design allows students and teachers to focus on scientific data and concepts rather than on learning how to use the instrument. In the lab, technicians of all levels working in routine QA/QC applications can easily obtain credible results to confirm quality or inform next steps. Results can be reported quickly as digital or printed data.

The GENESYS 30 visible spectrophotometer brings you intuitive design, a high definition color screen, fast and accurate measurements, and convenient data reporting.  It is the ideal instrument for any user, whether a novice student or an experienced lab associate.

Product Features:

  • Entirely new industrial design for better usability
  • High definition 5-inch color screen with rubberized push-button keypad for easy navigation 
  • Single cell measurement with removable, washable sample compartment liner 
  • Always-on light source for rapid analysis, easy maintenance
  • Standard cell holder for 10mm cuvettes and optional holders for other cell types including test-tubes
  • New onboard software UI; Thermo Scientific™ VISIONlite PC software is optional 
    • Data any way you want it 
    • USB data export in a text format that’s easy to read and process
  • Excellent snap-on thermal printer available
  • Three-year warranty and skilled technical support 

Meets curriculum topics for: 

  • Single wavelength
  • Scanning
  • Beer’s Law
  • Colorimetry/colorimetric analysis
  • Quantitative analysis

Lab associate benefits: 

  • Higher data confidence with 6-point quant plus concentration mode 
  • Multiple local language choices 

 

Specifications
Baseline Flatness<0.003 A, 325 to 1000 nm, smoothed
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm pathlength
Available accessory for test-tubes up to 25mm diameter and 150mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
ConnectionsUSB-A, USB-B
Dimensions (L x W x H)35.5x 38.5x 19.5 cm
Drift<0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz
IncludesGENESYS 30 Spectrophotometer
KeypadTactile rubber 23 keys with numeric keypad
Lamp Life1000 hrs.
Noise

≤0.001A at 0A
≤0.001A at 1A
≤0.002A at 2A
RMS at 500nm. 60 consecutive measurements

Optical DesignSingle Beam
Photometric Accuracy±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A)
Photometric Display-3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C
Photometric Range-3A to +3A
Photometric Repeatability± 0.002 A
Measured at 1.0 A at 546 nm
Printer IncludedThermal printer accessory with 80mm width paper
Scan SpeedAutomatic – up to 1200 nm/min.
Stray Light<0.1%T at 340 nm and 400 nm
Measured using glass cutoff filters or NaNO2 at 340 nm
Warranty2 yrs std + 1 yr ext upon reg
Wavelength Accuracy±2 nm
Wavelength Data Interval1 nm
Wavelength Repeatability< ±1 nm
Weight (Metric)7.5 kg
Detector TypeSilicon Photodiode
Display5 in. 32-bit Color Display, 800 x 480 pixels
LanguagesEnglish, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic
Spectral Bandwidth5 nm
Wavelength Range325 to 1100 nm
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link