Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurment requirments. Cable-free, snap-in design allows for easy exchange of accessories.
We provide single-cell solutions for measuring different types of samples.
Catalog Number
840-277600
Unit Size
Each
Description
Test-tube cap covers test-tubes up to 15 cm/6 inches tall to allow measurements while the sample compartment lid is open.
For Use With (Equipment)
GENESYS 30/40/50 Spectrophotometers
Holds
Tall tubes and vials (lid open)
Price (USD)
164.00
Availability
-
Full specifications
Quantity
Description
Test-tube cap covers test-tubes up to 15 cm/6 inches tall to allow measurements while the sample compartment lid is open.
Type
Test Tube Cap
For Use With (Application)
Measurements in 6 in. tall test-tubes, especially in coal mining and agricultural applications.
Sample holder for film/filter accommodates filters/lenses up to 50 mm long, 80mm tall and 10mm thick. Comes assembled in a removable sample compartment liner.
Sample holder for film/filter accommodates filters/lenses up to 50 mm long, 80mm tall and 10mm thick. Comes assembled in a removable sample compartment liner.
Type
Sample Holder for Film/Filter
For Use With (Application)
Measuring transmitting solid samples such as glass or plastic panels, optical filters and specialty films on glass or plastic substrates.
Test tube and vial holder accommodating 12 mm diameter up to 25 mm diameter test tubes and vials
Type
Test Tube and Vial Holder
For Use With (Application)
Colorimetric/spectroscopic measurements in test tube cuvettes. OD600 measurements for cell growth monitoring in tubes. Monitoring cell growth in nephelo-culture flasks. Measurements in 16 mm screw-cap vials
For Use With (Equipment)
GENESYS 30/40/50 Spectrophotometers
Holds
12 mm to 25 mm diameter test tubes and vials
Includes
One cuvette holder built into a sample compartment tray. Snaps into place magnetically. No tools required.
Unit Size
Each
Showing 10 of 16Show more
Catalog Number
Specifications
Unit Size
Description
For Use With (Equipment)
Holds
Price (USD)
Availability
Quantity
840-277600
Full specifications
Each
Test-tube cap covers test-tubes up to 15 cm/6 inches tall to allow measurements while the sample compartment lid is open.
GENESYS 30/40/50 Spectrophotometers
Tall tubes and vials (lid open)
164.00
-
Description
Test-tube cap covers test-tubes up to 15 cm/6 inches tall to allow measurements while the sample compartment lid is open.
Type
Test Tube Cap
For Use With (Application)
Measurements in 6 in. tall test-tubes, especially in coal mining and agricultural applications.
Sample holder for film/filter accommodates filters/lenses up to 50 mm long, 80mm tall and 10mm thick. Comes assembled in a removable sample compartment liner.
Sample holder for film/filter accommodates filters/lenses up to 50 mm long, 80mm tall and 10mm thick. Comes assembled in a removable sample compartment liner.
Type
Sample Holder for Film/Filter
For Use With (Application)
Measuring transmitting solid samples such as glass or plastic panels, optical filters and specialty films on glass or plastic substrates.
Test tube and vial holder accommodating 12 mm diameter up to 25 mm diameter test tubes and vials
Type
Test Tube and Vial Holder
For Use With (Application)
Colorimetric/spectroscopic measurements in test tube cuvettes. OD600 measurements for cell growth monitoring in tubes. Monitoring cell growth in nephelo-culture flasks. Measurements in 16 mm screw-cap vials
For Use With (Equipment)
GENESYS 30/40/50 Spectrophotometers
Holds
12 mm to 25 mm diameter test tubes and vials
Includes
One cuvette holder built into a sample compartment tray. Snaps into place magnetically. No tools required.
Unit Size
Each
Showing 10 of 16Show more
Get the most from your measurments with accessories for the GENESYS Vis/UV-Vis Spectrophotometer family. Simplify sampling with easy access, flexibility and choices to fit your varied testing needs.