Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Compartments | Removable, washable sample compartment |
Connections | USB-B for connection to a remote computer USB-A for connection to a printer or USB memory device |
Container Type | Single cell holder for square cuvettes and for test tubes |
Data Interval for Scanning | 1 nm on-board, 0.5 nm under computer control |
Depth (English) | 11.8 in. |
Depth (Metric) | 30 cm |
Description | SPECTRONIC 200, US Power Cord |
Detector Type | 2048-element CCD |
Display | 3.5 in. Color Graphic TFT LCD |
Languages | English, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai |
Light Source | Tungsten Halogen |
Spectral Bandwidth | <4 nm |
Wavelength Range | 340 to 1000 nm |
Electrical Requirements | Selected automatically, 100/240 V, 50/60Hz |
Height (English) | 3.6 in. |
Height (Metric) | 16 cm |
Includes | Two Cuvet Racks; Ten 1cm plastic cuvets |
Interface | USB-B; USB-A |
Keypad | Sealed tactile rubber |
Lamp Life | 1000 hrs. |
Measurement Range | -0.3 to 2.0 A |
Optical Design | Single Beam |
Photometric Display | -0.3A - 2.5A; 0 - 125%T |
Photometric Range | -0.3 to 2.5Å |
Photometric Readout | ABS, %T, Concentration (standard or custom units) |
Photometric Repeatability | ±0.03 A at 0.3 A |
Printer Included | External printer support: Epson TM-T88V |
Stray Light | <0.2%T (with SPECTRONIC standard SRM 400 filter) |
Wavelength Accuracy | ±2 nm |
Wavelength Repeatability | ±1 nm |
Weight (English) | 9.7 lb. |
Weight (Metric) | 5.2 kg |
Width (English) | 15.3 in. |
Width (Metric) | 39 cm |
Unit Size | Each |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Compartments | Removable, washable sample compartment |
Connections | USB-B for connection to a remote computer USB-A for connection to a printer or USB memory device |
Container Type | Single cell holder for square cuvettes and for test tubes |
Data Interval for Scanning | 1 nm on-board, 0.5 nm under computer control |
Depth (English) | 11.8 in. |
Depth (Metric) | 30 cm |
Description | SPECTRONIC 200 spectrophotometer with UK Power Cord |
Detector Type | 2048-element CCD |
Display | 3.5 in. Color Graphic TFT LCD |
Languages | English, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai |
Light Source | Tungsten Halogen |
Spectral Bandwidth | <4 nm |
Wavelength Range | 340 to 1000 nm |
Electrical Requirements | Selected automatically, 100/240 V, 50/60Hz |
For Use With (Application) | Spectroscopy Elemental Isotope Analysis |
Height (English) | 3.6 in. |
Height (Metric) | 16 cm |
Includes | Two Cuvet Racks; Ten 1cm plastic cuvets |
Interface | USB-B; USB-A |
Keypad | Sealed tactile rubber |
Lamp Life | 1000 hrs. |
Measurement Range | -0.3 to 2.0 A |
Optical Design | Single Beam |
Photometric Display | -0.3A - 2.5A; 0 - 125%T |
Photometric Range | -0.3 to 2.5Å |
Photometric Readout | ABS, %T, Concentration (standard or custom units) |
Photometric Repeatability | ±0.03 A at 0.3 A |
Printer Included | External printer support: Epson TM-T88V |
Stray Light | <0.2%T (with SPECTRONIC standard SRM 400 filter) |
Wavelength Accuracy | ±2 nm |
Wavelength Repeatability | ±1nm |
Weight (English) | 9.7 lb. |
Weight (Metric) | 5.2 kg |
Width (English) | 15.3 in. |
Width (Metric) | 39 cm |
Unit Size | Each |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Compartments | Removable, washable sample compartment |
Connections | USB-B for connection to a remote computer USB-A for connection to a printer or USB memory device |
Container Type | Single cell holder for square cuvettes and for test tubes |
Data Interval for Scanning | 1 nm on-board, 0.5 nm under computer control |
Depth (English) | 11.8 in. |
Depth (Metric) | 30 cm |
Description | SPECTRONIC 200 spectrophotometer with Euro Power Cord |
Detector Type | 2048-element CCD |
Display | 3.5 in. Color Graphic TFT LCD |
Languages | English, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai |
Light Source | Tungsten Halogen |
Spectral Bandwidth | <4 nm |
Wavelength Range | 340 to 1000 nm |
Electrical Requirements | Selected automatically, 100/240 V, 50/60Hz |
For Use With (Application) | Spectroscopy Elemental Isotope Analysis |
Height (English) | 3.6 in. |
Height (Metric) | 16 cm |
Includes | Two Cuvet Racks; Ten 1cm plastic cuvets |
Interface | USB-B; USB-A |
Keypad | Sealed tactile rubber |
Lamp Life | 1000 hrs. |
Measurement Range | -0.3 to 2.0 A |
Optical Design | Single Beam |
Photometric Display | -0.3A - 2.5A; 0 - 125%T |
Photometric Range | -0.3 to 2.5Å |
Photometric Readout | ABS, %T, Concentration (standard or custom units) |
Photometric Repeatability | ±0.03 A at 0.3 A |
Printer Included | External printer support: Epson TM-T88V |
Stray Light | <0.2%T (with SPECTRONIC standard SRM 400 filter) |
Wavelength Accuracy | ±2 nm |
Wavelength Repeatability | ±1nm |
Weight (English) | 9.7 lb. |
Weight (Metric) | 5.2 kg |
Width (English) | 15.3 in. |
Width (Metric) | 39 cm |
Unit Size | Each |
Compartments | Removable, washable sample compartment |
Connections | USB-B for connection to a remote computer USB-A for connection to a printer or USB memory device |
Container Type | Single cell holder for square cuvettes and for test tubes |
Data Interval for Scanning | 1 nm on-board, 0.5 nm under computer control |
Depth (English) | 11.8 in. |
Depth (Metric) | 30 cm |
Description | SPECTRONIC 200 Educator Model, Visible Spectrophotometer; Educator model does not include programmable Analyzer Mode |
Detector Type | 2048-element CCD |
Display | 3.5 in. Color Graphic TFT LCD |
Languages | English, Spanish, Thai |
Light Source | Tungsten Halogen |
Spectral Bandwidth | <4 nm |
Wavelength Range | 340 to 1000 nm |
Electrical Requirements | Selected automatically, 100/240 V, 50/60Hz |
Height (Metric) | 16 cm |
Includes | Two Cuvet Racks; Ten 1cm plastic cuvets |
Interface | USB-B; USB-A |
Keypad | Sealed tactile rubber |
Lamp Life | 1000 hrs. |
Measurement Range | -0.3 to 2.0 A |
Optical Design | Single Beam |
Photometric Display | -0.3A - 2.5A; 0 - 125%T |
Photometric Range | -0.3 to 2.5Å |
Photometric Readout | ABS, %T, Concentration (standard or custom units) |
Photometric Repeatability | ±0.03 A at 0.3 A |
Printer Included | External printer support: Epson TM-T88V |
Stray Light | <0.2%T (with SPECTRONIC standard SRM 400 filter) |
Wavelength Accuracy | ±2 nm |
Wavelength Repeatability | ±1 nm |
Weight (English) | 9.7 lb. |
Weight (Metric) | 5.2 kg |
Width (English) | 15.3 in. |
Width (Metric) | 39 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-281700 | Each | SPECTRONIC 200, US Power Cord | 2,700.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-281800 | Each | SPECTRONIC 200 spectrophotometer with UK Power Cord | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-281900 | Each | SPECTRONIC 200 spectrophotometer with Euro Power Cord | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-282500 | Each | SPECTRONIC 200 Educator Model, Visible Spectrophotometer; Educator model does not include programmable Analyzer Mode | 1,930.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The SPECTRONIC 200 is a rugged, simple-to-use spectrophotometer ideal for routine applications. On-board software, controlled from an intuitive navigation pad using a full color screen, delivers capabilities beyond expectations.
Rugged, Practical Design
The Perfect Tool for Routine Spectroscopic Measurements