Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Baseline Flatness | ±0.005 A |
Compartments | Accessible from top, front or side Able to accommodate cells up to 100mm cells Available accessory for test tubes up to 25 mm diameter and 150 mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
Connections | Single USB-A Duplex USB-A Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available Print via USB, Ethernet or Wi-Fi USB adaptor available |
Description | GENESYS 40 Visible Spectrophotometer |
Detector Type | Dual Silicon Photodiodes |
Display | 7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels |
Dimensions (L x W x H) | 35.5 x 38.5 x 19.5 cm |
Light Source | Tungsten Halogen |
Spectral Bandwidth | 5 nm |
Wavelength Range | 325 to 1100 nm |
Drift | (At 500 nm after 1 hour warmup) <0.0010 A/hr. |
Electrical Requirements | External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz |
Keypad | Touchscreen |
Lamp Life | >1000 hrs. |
Noise | (RMS at 500 nm 60 consecutive measurements) ≤0.00020A at 0A at 260 and 500 nm ≤0.00030A at 1A at 260 and 500 nm ≤0.00040A at 2A at 260 and 500 nm |
Optical Design | Dual Beam |
Photometric Accuracy | ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A |
Photometric Display | -3A to +5A |
Photometric Range | –3A to +3.5A |
Photometric Repeatability | ±0.001A at 1A measured at 1.0A at 546 nm |
Printer Included | Snap-on printer available |
Scan Speed | Automatic – up to 1800 nm/min. |
Stray Light | <0.05%T at 340 nm and 400 nm |
Warranty | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase |
Wavelength Accuracy | ±0.5 nm |
Wavelength Data Interval | 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm |
Wavelength Repeatability | < ±0.2 nm |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Baseline Flatness | ±0.002 A |
Compartments | Accessible from top, front or side Able to accommodate cells up to 100 mm cells Available accessory for test-tubes up to 25 mm diameter and 150 mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
Connections | Single USB-A Duplex USB-A Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available Print via USB, Ethernet or Wi-Fi USB adaptor available |
Description | GENESYS 50 UV-Vis Spectrophotometer |
Detector Type | Dual Silicon Photodiodes |
Display | 7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels |
Dimensions (L x W x H) | 35.5 x 38.5 x 19.5 cm |
Spectral Bandwidth | 2 nm |
Wavelength Range | 190 to 1100 nm |
Drift | (At 500 nm after 1 hour warmup) <0.0005 A/hr. |
Electrical Requirements | External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz |
Keypad | Touchscreen |
Lamp Life | > 5 years typical, 3 years guaranteed |
Noise | (RMS at 500 nm 60 consecutive measurements) ≤0.00020A at 0A at 260 and 500 nm ≤0.00030A at 1A at 260 and 500 nm ≤0.00040A at 2A at 260 and 500 nm |
Optical Design | Dual Beam |
Photometric Accuracy | ±0.002A at 0.5A, ±0.004A at 1.0A, ±0.008 A at 2.0 A |
Photometric Display | -3A to +5A |
Photometric Range | –2A to +3.5A |
Photometric Repeatability | ±0.001 A at 1 A measured at 1.0 A at 546 nm |
Printer Included | Snap-on printer available |
Scan Speed | Slow, medium and fast - up to 1600 nm/min. |
Stray Light | < 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) |
Warranty | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase |
Wavelength Accuracy | ±0.5 nm |
Wavelength Data Interval | 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm |
Wavelength Repeatability | < ±0.2 nm |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Baseline Flatness | ±0.005 A |
Compartments | Accessible from top, front or side Able to accommodate cells up to 100 mm cells Available accessory for test tubes up to 25 mm diameter and 150 mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
Connections | Single USB-A Duplex USB-A Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available Print via USB, Ethernet or Wi-Fi USB adaptor available |
Description | GENESYS 40 Visible Spectrophotometer with EU Power Cable |
Detector Type | Dual Silicon Photodiodes |
Display | 7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels |
Dimensions (L x W x H) | 35.5 x 38.5 x 19.5 cm |
Light Source | Tungsten Halogen |
Spectral Bandwidth | 5 nm |
Wavelength Range | 325 to 1100 nm |
Drift | (At 500 nm after 1 hour warmup) <0.0010 A/hr. |
Electrical Requirements | External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz |
For Use With (Application) | Sample Concentration |
Keypad | Touchscreen |
Lamp Life | >1000 hrs. |
Noise | (RMS at 500 nm 60 consecutive measurements) ≤0.00020A at 0A at 260 and 500 nm ≤0.00030A at 1A at 260 and 500 nm ≤0.00040A at 2A at 260 and 500 nm |
Optical Design | Dual Beam |
Photometric Accuracy | ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A |
Photometric Display | -3A to +5A |
Photometric Range | –3A to +3.5A |
Photometric Repeatability | ±0.001 A at 1 A measured at 1.0 A at 546 nm |
Printer Included | Snap-on printer available |
Scan Speed | Automatic – up to 1800 nm/min. |
Stray Light | <0.05%T at 340 nm and 400 nm |
Warranty | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase |
Wavelength Accuracy | ±0.5 nm |
Wavelength Data Interval | 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm |
Wavelength Repeatability | < ±0.2 nm |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Baseline Flatness | ±0.005 A |
Compartments | Accessible from top, front or side Able to accommodate cells up to 100 mm cells Available accessory for test tubes up to 25 mm diameter and 150 mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
Connections | Single USB-A Duplex USB-A Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available Print via USB, Ethernet or Wi-Fi USB adaptor available |
Description | GENESYS 40 Visible Spectrophotometer with UK Power Cable |
Detector Type | Dual Silicon Photodiodes |
Display | 7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels |
Dimensions (L x W x H) | 35.5 x 38.5 x 19.5 cm |
Light Source | Tungsten Halogen |
Spectral Bandwidth | 5 nm |
Wavelength Range | 325 to 1100 nm |
Drift | (At 500 nm after 1 hour warmup) <0.0010 A/hr. |
Electrical Requirements | External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz |
For Use With (Application) | Sample Concentration |
Keypad | Touchscreen |
Lamp Life | >1000 hrs. |
Noise | (RMS at 500 nm 60 consecutive measurements) ≤0.00020A at 0A at 260 and 500 nm ≤0.00030A at 1A at 260 and 500 nm ≤0.00040A at 2A at 260 and 500 nm |
Optical Design | Dual Beam |
Photometric Accuracy | ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A |
Photometric Display | -3A to +5A |
Photometric Range | –3A to +3.5A |
Photometric Repeatability | ±0.001 A at 1 A measured at 1.0 A at 546 nm |
Printer Included | Snap-on printer available |
Scan Speed | Automatic – up to 1800 nm/min. |
Stray Light | <0.05%T at 340 nm and 400 nm |
Warranty | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase |
Wavelength Accuracy | ±0.5 nm |
Wavelength Data Interval | 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm |
Wavelength Repeatability | < ±0.2 nm |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Baseline Flatness | ±0.002 A |
Compartments | Accessible from top, front or side Able to accommodate cells up to 100 mm cells Available accessory for test tubes up to 25 mm diameter and 150 mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
Connections | Single USB-A Duplex USB-A Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available Print via USB, Ethernet or Wi-Fi USB adaptor available |
Description | GENESYS 50 UV-Vis Spectrophotometer with EU Power Cable |
Detector Type | Dual Silicon Photodiodes |
Display | 7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels |
Dimensions (L x W x H) | 35.5 x 38.5 x 19.5 cm |
Spectral Bandwidth | 2 nm |
Wavelength Range | 190 to 1100 nm |
Drift | (At 500 nm after 1 hour warmup) <0.0005 A/hr. |
Electrical Requirements | External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz |
For Use With (Application) | Sample Concentration |
Keypad | Touchscreen |
Lamp Life | > 5 years typical, 3 years guaranteed |
Noise | (RMS at 500 nm 60 consecutive measurements) ≤0.00020A at 0A at 260 and 500 nm ≤0.00030A at 1A at 260 and 500 nm ≤0.00040A at 2A at 260 and 500 nm |
Optical Design | Dual Beam |
Photometric Accuracy | ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A |
Photometric Display | -3A to +5A |
Photometric Range | -2A to +3.5A |
Photometric Repeatability | ±0.001 A at 1 A measured at 1.0 A at 546 nm |
Printer Included | Snap-on printer available |
Scan Speed | Slow, medium and fast - up to 1600 nm/min. |
Stray Light | < 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) |
Warranty | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase |
Wavelength Accuracy | ±0.5 nm |
Wavelength Data Interval | 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm |
Wavelength Repeatability | < ±0.2 nm |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Baseline Flatness | ±0.002 A |
Compartments | Accessible from top, front or side Able to accommodate cells up to 100mm cells Available accessory for test tubes up to 25 mm diameter and 150 mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
Connections | Single USB-A Duplex USB-A Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available Print via USB, Ethernet or Wi-Fi USB adaptor available |
Description | GENESYS 50 UV-Vis Spectrophotometer with UK Power Cable |
Detector Type | Dual Silicon Photodiodes |
Display | 7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels |
Dimensions (L x W x H) | 35.5 x 38.5 x 19.5 cm |
Spectral Bandwidth | 2 nm |
Wavelength Range | 190 to 1100 nm |
Drift | (At 500 nm after 1 hour warmup) <0.0005 A/hr. |
Electrical Requirements | External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz |
For Use With (Application) | Sample Concentration |
Keypad | Touchscreen |
Lamp Life | > 5 years typical, 3 years guaranteed |
Noise | (RMS at 500 nm 60 consecutive measurements) ≤0.00020A at 0A at 260 and 500 nm ≤0.00030A at 1A at 260 and 500 nm ≤0.00040A at 2A at 260 and 500 nm |
Optical Design | Dual Beam |
Photometric Accuracy | ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A |
Photometric Display | -3A to +5A |
Photometric Range | –2A to +3.5A |
Photometric Repeatability | ±0.001 A at 1 A measured at 1.0 A at 546 nm |
Printer Included | Snap-on printer available |
Scan Speed | Slow, medium and fast - up to 1600 nm/min. |
Stray Light | < 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) |
Warranty | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase |
Wavelength Accuracy | ±0.5 nm |
Wavelength Data Interval | 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm |
Wavelength Repeatability | < ±0.2 nm |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Optical Design | Spectral Bandwidth | Wavelength Range | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-297000 | Each | GENESYS 40 Visible Spectrophotometer | Dual Beam | 5 nm | 325 to 1100 nm | 4,850.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-298000 | Each | GENESYS 50 UV-Vis Spectrophotometer | Dual Beam | 2 nm | 190 to 1100 nm | 7,000.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-297300 | Each | GENESYS 40 Visible Spectrophotometer with EU Power Cable | Dual Beam | 5 nm | 325 to 1100 nm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-297400 | Each | GENESYS 40 Visible Spectrophotometer with UK Power Cable | Dual Beam | 5 nm | 325 to 1100 nm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-298300 | Each | GENESYS 50 UV-Vis Spectrophotometer with EU Power Cable | Dual Beam | 2 nm | 190 to 1100 nm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-298400 | Each | GENESYS 50 UV-Vis Spectrophotometer with UK Power Cable | Dual Beam | 2 nm | 190 to 1100 nm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|