Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Fiber Optic Coupler for GENESYS 150 and GENESYS 180 Spectrophotometers |
Type | Fiber Optic Coupler |
For Use With (Equipment) | GENESYS 150 and GENESYS 180 Spectrophotometers |
Unit Size | Each |
Description | Standard Fiber Optic Dip Probe with 10 mm Tip |
Type | Standard Fiber Optic Dip Probe with 10 mm Tip |
For Use With (Equipment) | GENESYS 150 and GENESYS 180 Spectrophotometers |
Unit Size | Each |
Description | Complete 6 mm Fiber Optic Dip Probe system
Note: Photometric performance of fiber probe systems is different from cuvette systems and may be impacted by ambient lighting conditions |
Diameter (Metric) | 6 mm |
Type | Fiber Optic Dip Probe System |
For Use With (Equipment) | GENESYS 150 and GENESYS 180 Spectrophotometers |
Unit Size | Each |
Description | 10 mm Pathlength Tip for Dip Probe for GENESYS 150 and GENESYS 180 Spectrophotometers |
Type | Tip for Dip Probe |
For Use With (Equipment) | GENESYS 150 and GENESYS 180 spectrophotometers |
Pathlength | 10 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-305800 | Each | Fiber Optic Coupler for GENESYS 150 and GENESYS 180 Spectrophotometers | GENESYS 150 and GENESYS 180 Spectrophotometers | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-305000 | Each | Standard Fiber Optic Dip Probe with 10 mm Tip | GENESYS 150 and GENESYS 180 Spectrophotometers | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-305700 | Each | Complete 6 mm Fiber Optic Dip Probe system
Note: Photometric performance of fiber probe systems is different from cuvette systems and may be impacted by ambient lighting conditions | GENESYS 150 and GENESYS 180 Spectrophotometers | 4,200.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-307400 | Each | 10 mm Pathlength Tip for Dip Probe for GENESYS 150 and GENESYS 180 Spectrophotometers | GENESYS 150 and GENESYS 180 spectrophotometers | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|