Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
New sales of this model have been discontinued. Please see the newest models: the Evolution Pro Spectrophotometers.
Description | Evolution 350 UV-Vis Spectrophotometer with 2 year Extended Warranty |
Product Line | Evolution 350 |
Type | UV-Vis Spectrophotometer |
Warranty | 2 Year Extended Warranty |
Unit Size | Each |
Baseline Flatness | ±0.0015 A (200–800 nm) 2.0 nm SBW, smoothed |
Beam Center Height | 8.5 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Description | Evolution 350 UV-Vis Spectrophotometer with Mercury lamp |
Detector Type | Dual Matched Silicon Photodiodes |
Dimensions (L x W x H) | 53 x 61 x 38 cm (20.8 x 24 x 14.9 in.) |
Light Source | Xenon Flash/Mercury Vapor Lamp |
Product Line | Evolution 350 |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | UV-Vis Spectrophotometer with Mercury Lamp |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 2.0 nm SBW, 2 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz |
For Use With (Application) | Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals |
Lamp Life | >5 years or longer if not using live signal |
Noise | Photometric 0A: <0.00018 A 1A: <0.00022 A 2A: <0.00050 A 500 nm, 2.0 nm SBW, RMS |
Optical Design | Modified Ebert; Double beam with sample and reference cuvette/accessory positions |
Pharmacopoeia Compliance Testing | Wavelength Accuracy: ±0.3 nm 190–900 nm Wavelength Repeatability: SD 10 meas. <0.1 nm Absorbance Accuracy: <±0.010A at 1A, <±0.010A at 2A Absorbance Repeatability: ±0.0025A @ 1A Stray Light: 198 nm with KCl >2A, 220 nm with NaI >3A, 300 nm with acetone >3A, 340 nm with NaNO2 >3A Resolution: Peak/trough ratio >1.8 @ 1 nm SBW setting |
Photometric Accuracy | 1 A: ±0.004 A, 2 A: ±0.004 A, 3 A: ±0.006 A, Measured at 546 nm |
Photometric Display | ±6 A |
Photometric Range | >4 A |
Photometric Repeatability | 1 A: ±0.0025 A |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, Log(1/R), Log(Abs), ABS × Factor, Intensity, 1st–4th Derivative |
Scan Speed | Variable, up to 6000 nm/min. |
Stray Light | 198 nm: 2.4 A KCl 220 nm: 3.5 A NaI 340 nm: 4.0 A NaNO2 |
Warranty | 3-year Source Replacement Warranty |
Wavelength Accuracy | ±0.20 nm (546.11 nm Hg emission line), ±0.30 nm, 190 to 900 nm |
Wavelength Data Interval | 10, 5, 2, 1, 0.5, 0.2, 0.1, 0.05 nm |
Wavelength Repeatability | Standard deviation of 10 measurements <0.05 nm |
Weight (English) | 48.5 lb. |
Weight (Metric) | 22 kg |
Unit Size | Each |
Baseline Flatness | ±0.0015 A (200 to 800 nm), 2.0 nm SBW, smoothed |
Beam Center Height | 8.5 mm |
Description | Evolution 350 Spectrophotometer |
Detector Type | Dual Matched Silicon Photodiodes |
Dimensions (L x W x H) | 53 x 61 x 38 cm (20.8 x 24 x 14.9 in.) |
Light Source | Xenon Flash |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 2.0 nm SBW, 2 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz |
For Use With (Application) | Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals |
Lamp Life | >5 years or longer if not using live signal |
Noise | Photometric 0A: <0.00018 A 1A: <0.00022 A 2A: <0.00050 A 500 nm, 2.0 nm SBW, RMS |
Optical Design | Modified Ebert; Double beam with sample and reference cuvette/accessory positions |
Pharmacopoeia Compliance Testing | Wavelength Accuracy: ±0.3 nm 190–900 nm Wavelength Repeatability: SD 10 meas. <0.1 nm Absorbance Accuracy: <±0.010A at 1A, <±0.010A at 2A Absorbance Repeatability: ±0.0025A @ 1A Stray Light: 198 nm with KCl >2A, 220 nm with NaI >3A, 300 nm with acetone >3A, 340 nm with NaNO2 >3A Resolution: Peak/trough ratio >1.8 @ 1 nm SBW setting |
Photometric Accuracy | 1 A: ±0.004 A, 2 A: ±0.004 A,3 A: ±0.006 A |
Photometric Display | ±6 A |
Photometric Range | >4 A |
Photometric Repeatability | 1 A: ±0.0025 A |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, Log(1/R), Log(Abs), ABS × Factor, Intensity, 1st–4th Derivative |
Scan Speed | Variable, up to 6000 nm/min. |
Stray Light | 198 nm: 2.4 A KCl 220 nm: 3.5 A NaI 340 nm: 4.0 A NaNO2 |
Warranty | 3-year Source Replacement Warranty |
Wavelength Accuracy | ±0.20 nm (546.11 nm Hg emission line), ±0.30 nm, 190 to 900 nm |
Wavelength Data Interval | 10, 5, 2, 1, 0.5, 0.2, 0.1, 0.05 nm |
Wavelength Repeatability | Standard deviation of 10 measurements <0.05 nm |
Weight (English) | 48.5 lb. |
Weight (Metric) | 22 kg |
Unit Size | Each |
Description | Evolution 350 UV-Vis Spectrophotometer with 1 year Extended Warranty |
Product Line | Evolution 350 |
Type | UV-Vis Spectrophotometer |
Warranty | 1 Year Extended Warranty |
Unit Size | Each |
Description | Evolution 350 UV-Vis Spectrophotometer with 3 year Extended Warranty |
Product Line | Evolution 350 |
Type | UV-Vis Spectrophotometer |
Warranty | 3 Year Extended Warranty |
Unit Size | Each |
Description | Evolution 350 UV-Vis Pharma Bundle |
Product Line | Evolution 350 |
Type | UV-Vis Spectrophotometer Pharma Bundle |
Unit Size | Each |
Description | Evolution 350 UV-Vis Pharma Bundle with 1 year Extended Warranty |
Product Line | Evolution 350 |
Type | UV-Vis Spectrophotometer Pharma Bundle |
Warranty | 1 Year Extended Warranty |
Unit Size | Each |
Description | Evolution 350 UV-Vis Pharma Bundle with 2 year Extended Warranty |
Product Line | Evolution 350 |
Type | UV-Vis Spectrophotometer Pharma Bundle |
Warranty | 2 Year Extended Warranty |
Unit Size | Each |
Description | Evolution 350 UV-Vis Pharma Bundle with 3 year Extended Warranty |
Product Line | Evolution 350 |
Type | UV-Vis Spectrophotometer Pharma Bundle |
Warranty | 3 Year Extended Warranty |
Unit Size | Each |
Description | Evolution 350 UV-Vis with Mercury Lamp with 1 year Extended Warranty |
Product Line | Evolution 350 |
Type | Mercury Lamp Accessory |
Warranty | 1 Year Extended Warranty |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-310800-2Y | Each | Evolution 350 UV-Vis Spectrophotometer with 2 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0959 | Each | Evolution 350 UV-Vis Spectrophotometer with Mercury lamp | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-310800 | Each | Evolution 350 Spectrophotometer | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-310800-1Y | Each | Evolution 350 UV-Vis Spectrophotometer with 1 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-310800-3Y | Each | Evolution 350 UV-Vis Spectrophotometer with 3 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0973 | Each | Evolution 350 UV-Vis Pharma Bundle | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0973-1Y | Each | Evolution 350 UV-Vis Pharma Bundle with 1 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0973-2Y | Each | Evolution 350 UV-Vis Pharma Bundle with 2 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0973-3Y | Each | Evolution 350 UV-Vis Pharma Bundle with 3 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0959-1Y | Each | Evolution 350 UV-Vis with Mercury Lamp with 1 year Extended Warranty | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
New sales of this model have been discontinued. Please see the newest models: the Evolution Pro Spectrophotometers.