Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurment requirements. Cable-free, snap-in design allows for easy exchange of accessories.
Compatibility | Accommodates four long-path rectangular cells up to 50mm. Please note: Not compatible with low volume cells (< 3.5mL) or any other type of cell holder. |
Description | 4-position Carousel with Long Path Rectangular Cell Holders. Magnetic latch design for easy carousel exchange. |
Type | 4-position Carousel with Long Path Cell Holders |
For Use With (Equipment) | GENESYS 140/150/180, BioMate 160 Spectrophotometers |
Holds | Up to 4 Long Pathlength Rectangular Cells (up to 50 mm) |
Unit Size | Each |
Compatibility | Compatible with 10mm pathlength cells only. Compatible with 4.5mL cell and semi-micro cells with windows ≥ 3mm width (≥ 1000μL). Please note: Not compatible with microcells (less than 1000μL in volume or with GENESYS 30/40/50 spectrophotometers). |
Description | 8-position Carousel for 10 mm Pathlength Cells. Magnetic latch design for easy carousel exchange. |
Type | 8-position Carousel |
For Use With (Equipment) | GENESYS 140/150/180, BioMate 160 Spectrophotometers |
Holds | Up to 8 10 mm Pathlength Cells |
Unit Size | Each |
Description | 4-position Carousel Base |
Type | 4-position Carousel Base |
For Use With (Equipment) | GENESYS 140/150/180, BioMate 160 Spectrophotometers |
Holds | Up to 4 10 mm Pathlength Cells |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Holds | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-314700 | Each | 4-position Carousel with Long Path Rectangular Cell Holders. Magnetic latch design for easy carousel exchange. | GENESYS 140/150/180, BioMate 160 Spectrophotometers | Up to 4 Long Pathlength Rectangular Cells (up to 50 mm) | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-303400 | Each | 8-position Carousel for 10 mm Pathlength Cells. Magnetic latch design for easy carousel exchange. | GENESYS 140/150/180, BioMate 160 Spectrophotometers | Up to 8 10 mm Pathlength Cells | 311.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-303600 | Each | 4-position Carousel Base | GENESYS 140/150/180, BioMate 160 Spectrophotometers | Up to 4 10 mm Pathlength Cells | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|