1x1 image pixel for data collection
Evolution™ Pro UV-Vis Spectrophotometers
Evolution™ Pro UV-Vis Spectrophotometers
Thermo Scientific™

Evolution™ Pro UV-Vis Spectrophotometers

Thermo Scientific™ Evolution™ UV-Vis Spectrophotometers combine reliable and versatile hardware with easy-to-learn, easy-to-use Thermo Scientific™ Insight™ Pro Software. Together they will meet the diverse needs your organization requires from an analytical tool.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
840-340200UV-Vis Spectrophotometer
840-340100UV-Vis Spec w/ Mercury Lamp Bundle
912A1110Evolution Pro US Pharma Value Bundle
912A1112Evolution Pro INTL Pharma Value Bundle
840-372600Evolution Pro + Mercury Lamp US Pharma Value Bundle
840-372800Evolution Pro + Mercury Lamp INTL Pharma Value Bundle
912A1111Evolution Pro US USP/EP Standards Bundle
912A1113Evolution Pro INTL USP/EP Standards Bundle
840-372700Evolution Pro + Mercury Lamp US USP/EP Standards Bundle
840-372900Evolution Pro + Lamp INTL USP/EP Standards Bundle
Catalog number 840-340200
Price (USD)
15,650.00
Each
Add to cart
Type:
UV-Vis Spectrophotometer
Price (USD)
15,650.00
Each
Add to cart
For routine, complex research and advanced applications, including current compliance, the Thermo Scientific Evolution Pro UV-Vis Spectrophotometer series brings together reliable, versatile hardware, a broad range of accessories, with easy-to-use, easy-to-learn Thermo Scientific Insight Pro Software.
  • Easily go from sample to final report - with intuitive INSIGHT Pro Software guiding you every step of the way.
  • Obtain results you need for quantitative analysis, scanning and kinetics applications with comprehensive software tools for data collection, processing, and reporting.
  • Customize even complex methods with ease using workflow-oriented application modules.
  • Enforce data security with optional INSIGHT Pro Security Software tools to assist with achieving current 21 CFR Part 11 compliance in your pharmaceutical lab.

Enhance productivity with sampling flexibility:
  • Speed up your analysis with Thermo Scientific™ Smart Accessories with snap-in design for convenience and consistency.
  • Eliminate manual setup with auto-recognition and software integration of sippers, cells changers, and auto-sampler accessories.
  • Take advantage of the Evolution Pro UV-Vis Spectrophotometer’s wide beam separation and large sample compartment, providing flexibility for unique accessories and advanced applications.

Regulatory/Quality Control Environments:
To use the Evolution Pro UV-Vis Spectrophotometer in a regulated or quality control environment, we offer a wide selection of compliance products and services to reduce implementation time and assure system performance.

Evolution Pro Pharma Value Bundles include:
Evolution Pro Spectrometer
INSIGHT Pro with Security Software 
Non-USP and EP Standards Set

Evolution Pro USP/EP Standards Pharma Bundles include:
Evolution Pro Spectrometer
INSIGHT Pro with Security Software
USP and EP UV Standards Set
USP and EP Visible Standards Set

Accessory Ordering Information:
All accessories are sold separately. Other accessories include cell changers, cuvette and test holders, calibration carousels, sippers, fiber optic probes, small volume sampling, and accessories for reflectance and rapid mixing.

Specifications
Baseline Flatness±0.001 A (200 to 800 nm), 2.0 nm SBW, smoothed
Drift<0.0005 A&fraslhr., 500 nm, 2.0 nm SBW, 2 hour warmup
Electrical Requirements100/240 V, 50/60 Hz
For Use With (Application)Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals
IncludesEvolution Pro UV-Vis Spectrophotometer
Lamp Life>5 years or longer if not using live signal
Noise0A: <0.00018 A
1A: <0.00022 A
2A: <0.00050 A
500 nm, 2.0 nm SBW, RMS
Optical DesignModified Ebert
Double beam with sample and reference cuvette/accessory positions
Pharmacopoeia Compliance TestingWavelength Accuracy: ±0.3 nm 190–900 nm
Wavelength Repeatability: SD 10 meas. <0.1 nm
Absorbance Accuracy: <±0.010A at 1A, <±0.010A at 2A
Absorbance Repeatability: ±0.0025A @ 1A
Stray Light:
Photometric Accuracy1 A: ±0.004 A,2 A: ±0.004 A, 3 A: ±0.006 A, Measured at 440 nm using neutral density filters traceable to NIST
Photometric Display±6 A
Photometric Range>4 A
Photometric Repeatability1 A: ±0.0025 A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, Log(1/R), Log(Abs), ABS × Factor, Intensity, 1st–4th Derivative
Scan SpeedVariable, up to 6000 nm/min.
Stray LightKCl, 198 nm: ≤0.4% T
NaI, 220 nm: ≤0.032% T
NaNO2, 340 nm: <0.01% T
Warranty3-year Source Replacement Warranty
Wavelength Accuracy±0.20 nm (546.07 nm Hg emission line), ±0.30 nm, 190 to 900 nm
Wavelength Data Interval10, 5, 2, 1, 0.5, 0.2, 0.1, 0.05 nm
Wavelength RepeatabilityStandard deviation of 10 measurements <0.05 nm
Detector TypeDual Matched Silicon Photodiodes
Light SourceXenon Flash
Product LineEvolution Pro
Spectral Bandwidth0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable
TypeUV-Vis Spectrophotometer
Wavelength Range190 to 1100 nm
Unit SizeEach

Share catalog number, name or link