Description | Single Cell Peltier Unit for Evolution Spectrophotometers |
Type | Single Cell Peltier System |
For Use With (Equipment) | Evolution One/One Plus, Evolution Pro |
Includes | Kit consists of:
|
Measurement Range | Ramp rate: 0.01-10 °C |
Temperature Precision | 0.02°C |
Temperature Range (Metric) | -15°C to 110°C |
Unit Size | Each |
Kit consists of:
Description | Single Cell Peltier System for Evolution Spectrophotometers |
Type | Single Cell Peltier System |
For Use With (Equipment) | Evolution 201, 220, 260Bio, Evolution 300 |
Includes | Kit consists of:
|
Measured Temperature | Ramp rate: 0.4-20 °C |
Temperature Precision | 0.1°C |
Temperature Range (Metric) | 0°C to 110°C |
Unit Size | Each |
Description | 8 Cell Peltier System for Evolution Spectrophotometers |
Type | 8-Cell Peltier System |
For Use With (Equipment) | Evolution 201, 220, 260Bio, Evolution 300 |
Includes | Kit consists of:
|
Measurement Range | Ramp rate: 0.4-20 °C |
Temperature Precision | 0.1°C |
Temperature Range (Metric) | 5°C to 100°C |
Unit Size | Each |
Description | Single Cell Peltier Unit for Evolution Spectrophotometers |
Type | Single Cell Peltier System |
For Use With (Equipment) | Evolution One/One Plus, Evolution Pro |
Includes | Kit consists of:
|
Temperature Precision | 0.2°C |
Temperature Range (Metric) | 0°C to 110°C |
Unit Size | Each |
Description | Single Cell Peltier Unit for Evolution Spectrophotometers |
Type | Single Cell Peltier System |
For Use With (Equipment) | Evolution One/One Plus, Evolution Pro |
Includes | Kit consists of:
|
Measurement Range | Ramp rate: 0.01-10 °C |
Temperature Precision | 0.02°C |
Temperature Range (Metric) | 0°C to 110°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Includes | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-345000 | Each | Single Cell Peltier System | Kit consists of:
| ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
699-131100 | Each | Single Cell Peltier System | Kit consists of:
| Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
699-131200 | Each | 8-Cell Peltier System | Kit consists of:
| Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-347500 | Each | Single Cell Peltier System | Kit consists of:
| ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A1199 | Each | Single Cell Peltier System | Kit consists of:
| ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Precise Thermostatting
Peltier Accessories for the Evolution UV-Visible Spectrophotometers utilize re-circulating water as an effective heat sink to allow the Peltier element to heat or cool the block over a wide temperature range. The single-cell holder can reach as low as 0 °C and as high at 110 °C. Thermo Scientific offers 3 Peltier options to cover many possible applications, including a multi-cell unit. Stirring control for the single cell holders is provided when you place a micro-stir bar inside the cuvette. Unlike thermostatting with a traditional re-circulating water bath where a large volume of liquid must be heated or cooled, heating or cooling the cell holder with the Peltier effect means more rapid and more precise temperature control. Choose between water or chemical coolant to best fit your needs.
Temperature Ramping
Thermo Scientific INSIGHT Pro Software allows you to control and monitor the block temperature of the Peltier unit and allows you to implement programmed temperature ramping with multiple ramp and hold cycles and variable temperature kinetics. Add a temperature probe hub and probes, and you can monitor the exact temperature in each cell as you perform heating and cooling cycles. The Insight Pro software also includes pre-set methods that can be used to study DNA denaturation and renaturation or other complex temperature programmed experiments.