Orion™ ROSS™ Sodium Ion Selective Electrodes
Orion™ ROSS™ Sodium Ion Selective Electrodes
Orion™ ROSS™ Sodium Ion Selective Electrodes
Orion™ ROSS™ Sodium Ion Selective Electrodes
Orion™ ROSS™ Sodium Ion Selective Electrodes
Orion™ ROSS™ Sodium Ion Selective Electrodes
Thermo Scientific™

Orion™ ROSS™ Sodium Ion Selective Electrodes

Measure sodium ions in aqueous solution quickly, accurately and economically.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector Types
8411BNBNC
8611BNWPBNC (Waterproof)
Catalog number 8411BN
Price (USD)
672.30
Online Exclusive
747.00
Save 74.70 (10%)
Each
-
Add to cart
Connector Types:
BNC
Price (USD)
672.30
Online Exclusive
747.00
Save 74.70 (10%)
Each
Add to cart
Ask our AI about this Product

Measure sodium in aqueous solutions quickly, accurately and economically with Thermo Scientific™ Orion™ Sodium Electrodes. A unique redox internal system with a Thermo Scientific™ Orion™ ROSS™ electrode provides faster response, and greater stability and accuracy than conventional sodium electrodes.

The sodium electrode is commonly used to measure samples such as food, beverages and animal feed.

Features:

  • 8611BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • 8411BN is a half cell sensor that requires either ROSS reference electrode 800300 or ROSS Ultra reference electrode 800500U to function.

Solutions required:

  • Standards
    • 941706 0.1 M NaCl sodium standard solution, 475 mL bottle
    • 841108 1000 ppm sodium standard solution, 475 mL bottle
    • 941107 100 ppm sodium standard solution, 475 mL bottle
    • 941105 10 ppm sodium standard solution, 475 mL bottle
  • Known standards addition
    • 841109 Sodium known addition standard, 1000 ppm with ISA, 475 mL bottle
    • 650700 Sodium known addition standard, 1 M with ISA, 475 mL bottle
  • ISA
    • 841111 Sodium ISA, 475 mL bottle
  • Electrode fill solution
    • For regular sodium measurements (> 10-5 M or 0.2 ppm)
    • 900010 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles
    • For low-level sodium measurements (< 10-5 M or 0.2 ppm)
    • 900012 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles
  • Storage solution
    • 841101 Sodium electrode storage solution, 475 mL bottle
  • Recondition solution
    • 841113 Sodium electrode reconditioning solution, 475 mL bottle

Items included with 8611BNWP & 8411BN:

  • 841113 Sodium electrode reconditioning solution, 475 mL 1 bottle
  • 841111 Sodium ISA, 475 mL 1 bottle
  • 841109 Sodium known addition standard, 1000 ppm with ISA, 475 mL 1 bottle
  • 841108 1000 ppm sodium standard solution, 475 mL 1 bottle
  • 900010 ROSS sodium and reference electrode. 60 mL 1 bottle
  • 841101 Sodium electrode storage solution, 475 mL 1 bottle

Warranty period:

  • 12 months from date of purchase
Specifications
ApplicationsMeasures sodium in aqueous solution quickly, accurately, and economically; Unique redox internal system with ROSS™ electrode provides faster response, greater stability and accuracy than conventional sodium electrodes
DescriptionROSS half-cell BNC Orion sodium electrode
Diameter (English) Body0.47 in
Diameter (Metric) Body13 mm
Filling Solution Type900010 for regular Na+ (> 10-5 M or 0.2 ppm), 900012 for low level Na+ (< 10-5 M or 0.2 ppm)
Internal Reference800300 or 800500U
Length (English)4.72 in
Length (English) Cable39.3 in.
Length (Metric)120 mm
Length (Metric) Cable1 M
Measurement Range
  • 1 x 10-6 M to saturated
  • 0.02 ppm to saturated
Operating Range (Metric)Saturated to 10-6 M, saturated to 0.02ppm
ParameterSodium Half-Cell Ion Selective Electrode
RefillableNo
Temperature (English) Operating32 to 176°F
Connector TypesBNC
For Use With (Equipment)ISE Meter
MaterialGlass
Temperature (Metric) Operating0°C to 100°C
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection