Search by lot number or partial lot number
Provide entry level, cost-effective analysis for low sample thru-put requirements with the Thermo Scientific™ iCAP™ 7200 ICP-OES.
Perfect analytical solutions for restricted budgets.
Type | ICP-OES Duo |
Detector Type | High performance solid-state CID86 chip |
Peristaltic Pump | 3-channel, 12-roller |
PlasmViewing | Duo (axial and radial) |
RF Source | 27 MHz |
Data Acquisition Modes | Standard precision mode |
Depth (Metric) | 750 mm |
Description | iCAP™ 7200 ICP-OES Analyzer Duo |
Height (Metric) | 590 mm |
Includes | Get ready: automatic performance checks features |
Pre-loaded Method Templates | Environmental, Food, Toy safety, WEEE/RoHS |
Spectral Bandpass | 7 pm at 200 nm |
Spectrometer | Simultaneous echelle type, 52.91 grooves/ mm ruled grating, 383 mm effective focal length, 9.5° UV fused silica cross dispersion prism |
Standard Sampling Kit | Concentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube |
Wavelength Range | 166 to 847 nm |
Width (Metric) | 840 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
842320072001 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Inductively Coupled Plasma (ICP) Optical Emission Spectrometry (OES) is a well established and powerful technique for the analysis and quantification of trace elements in both liquid and solid samples.
Sample Introduction System:
The instrument is supplied with analysis-ready sample introduction parameters, so users no longer required to optimize pump speed, plasma RF power and gas flow rates.
Plasma and RF Generator:
Optical System:
Detector:
Software: