Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Enabling regulatory compliance for a wide range of trace element applications, the compact and robust Thermo Scientific™ iCAP™ 7400 ICP-OES delivers superb performance and productivity. With its broad analytical capabilities, this powerful instument is allowing full wavelength coverage while retaining high sensitivity. It requires minimal user set-up and maintenance, and has a low cost per sample. The iCAP 7400 ICP-OES is controlled with the integrated Thermo Scientific™ Qtegra™ Intelligent Scientific Data Solution™ (ISDS) software, which enables quick set-up and easy operation.
Type | ICP-OES Duo |
Detector Type | High performance solid-state CID86 chip |
Peristaltic Pump | 4-channel, 12-roller |
Data Acquisition Modes | Precision mode, Speed mode |
Depth (Metric) | 750 mm |
Full-frame Capability | Yes |
Height (Metric) | 590 mm |
Includes | Intelligent introduction and rinse, Speed data acquisition mode, Get ready: automatic performance checks |
Spectral Bandpass | 7 pm at 200 nm |
Spectrometer | Simultaneous echelle type, 52.91 grooves/ mm ruled grating, 383 mm effective focal length, 9.5° UV fused silica cross dispersion prism |
Standard Sampling Kit | Concentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 1.5 mm bore quartz center tube (Radial), 2 mm bore quartz center tube (DUO) |
Wavelength Range | 166 to 847 nm |
Width (Metric) | 840 mm |
Unit Size | Each |
Type | ICP-OES Radial |
Detector Type | High performance solid-state CID86 chip |
Peristaltic Pump | 4-channel, 12-roller |
Data Acquisition Modes | Precision mode, Speed mode |
Depth (Metric) | 750 mm |
Full-frame Capability | Yes |
Height (Metric) | 590 mm |
Includes | Intelligent introduction and rinse, Speed data acquisition mode, Get ready: automatic performance checks |
Spectral Bandpass | 7 pm at 200 nm |
Spectrometer | Simultaneous echelle type, 52.91 grooves/ mm ruled grating, 383 mm effective focal length, 9.5° UV fused silica cross dispersion prism |
Standard Sampling Kit | Concentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 1.5 mm bore quartz center tube (Radial), 2 mm bore quartz center tube (DUO) |
Wavelength Range | 166 to 847 nm |
Width (Metric) | 840 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
842320074181 also known as 8423 200 74181 | Each | ICP-OES Duo | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
842320074141 also known as 8423 200 74141 | Each | ICP-OES Radial | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Inductively Coupled Plasma-Optical Emission Spectrometry (ICP-OES) is an established and powerful technique for the analysis and quantitation of trace elements in both liquid and solid samples.
The rugged and reliable iCAP 7400 ICP-OES is a powerful elemental analyzer with a small footprint. Other features and benefits of this spectrometer include the following:
Sampling System: