iCAP™ 7600 ICP-OES Analyzer ICP-OES Radial (N. American)
Product Image
Thermo Scientific™

iCAP™ 7600 ICP-OES Analyzer ICP-OES Radial (N. American)

Boost the quality and quantity of your trace analysis with our highest productivity ICP-OES analyzer. Ideal for high-volume contract or R&D laboratories.
Have Questions?
Catalog number 842320076101
also known as 8423 200 76101
Price (USD)/ Each
-
Request A Quote
For the most demanding trace analysis challenges with high throughput, sensitivity and detection limits, the advanced, innovative Thermo Scientific™ iCAP™ 7600 ICP-OES Analyzer delivers sample to plasma in the most efficient way for increased productivity. This powerful simultaneous spectrometer combines exceptional performance and long term stability with low gas consumption for cost-effective analyses to significantly boost the quality and quantity of your laboratory’s trace analysis. Our highest productivity ICP-OES analyzer offers with advanced, flexible accessory support, such as laser ablation.

The Solution for a Broad Range of Industries

  • Ideal for high-throughput contract laboratories and R&D facilities in most fields of application
  • Great for analyzing challenging or aggressive sample matrices—from pharmaceuticals to materials science and beyond
  • Maximized scalability and accessory connectivity to support expanding lab requirements

Increase Productivity through Performance

  • With ultra-fast analysis, high accuracy and ease of use, this system will boost your laboratories trace analysis through-put.
  • Powerful Sprint valve and analysis mode to enable ultra-high-speed analysis
  • Rugged, reliable performance with the power and stability to cope with the most difficult sample matrices
  • High efficiency light transmission and excellent resolution, sensitivity and detection capability
  • Free choice of wavelengths over 166–847nm and optimum signal-to-noise measurements at all concentrations
  • Extremely high stability and a thermostatically controlled polychromator for extended analytical runs with fewer re-calibrations
  • Minimized task times and maximized automation with Thermo Scientific™ Qtegra™ Intelligent Scientific Data Solution™ software

Boost Capability through Flexibility

  • The superb versatility offered by this ICP-OES analyzer makes it a truly indispensable trace analysis solution.
  • Precise, stable delivery of all gas flows for plasma stability, irrespective of changes in atmospheric conditions
  • Easy peripheral connectivity for advanced techniques such as laser ablation
  • Integral mass-flow controller for the delivery of additional gases with more complex applications
  • A range of sample handling kits and auto-samplers for simple, effective configuration and optimum analytical performance, enabling a range of solutions
  • Dedicated Radial plasma or Duo (Axial and Radial) plasma view configurations available
  • Integrated hydride generation system accessory for sub-ppb performance for hydride forming elements

 

Specifications
TypeICP-OES Radial
Detector TypeHigh performance solid-state CID86 chip
PlasmViewingRadial (axial and radial)
Data Acquisition ModesPrecision mode, Speed mode, Sprint mode
Depth (Metric)750 mm
DescriptionStandard: Sprint valve aqueous (4 mL loop), Optional: Sprint valve organic (3 mL loop)
Full-frame CapabilityYes
Height (Metric)590 mm
IncludesSprint Valve, Intelligent introduction and rinse, Sprint data acquisition mode, Get ready: automatic performance checks, Gas flow (plasma, auxillary and nebulizer), Plasma power, Pump speed, Viewing height (Radial)
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle type, 52.91 grooves/ mm ruled grating, 383 mm effective length, 9.5° UV fused silica cross dispersion prism
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 1.5 mm bore quartz center tube (Radial), 2 mm bore quartz center tube (Duo)
Wavelength Range166 to 847 nm
Width (Metric)840 mm
Unit SizeEach