Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.
Product Type | Reversible Microtube Rack |
Description | Reversible Microtube Rack |
Color | Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple |
Holds | Microtubes (0.2 mL), Microtubes (0.5 mL) |
Material | Recycled Plastic |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 12 Racks |
Unit Size | Case of 12 |
Product Type | Reversible Microtube Rack |
Description | Reversible Microtube Rack |
Color | Pink |
Holds | Microtubes (0.2 mL), Microtubes (0.5 mL) |
Material | Recycled Plastic |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 12 Racks |
Unit Size | Case of 12 |
Product Type | Reversible Microtube Rack |
Description | Reversible Microtube Rack |
Color | Fluorescent Orange |
Holds | Microtubes (0.2 mL), Microtubes (0.5 mL) |
Material | Recycled Plastic |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 12 Racks |
Unit Size | Case of 12 |
Product Type | Reversible Microtube Rack |
Description | Reversible Microtube Rack |
Color | Fluorescent Green |
Holds | Microtubes (0.2 mL), Microtubes (0.5 mL) |
Material | Recycled Plastic |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 12 Racks |
Unit Size | Case of 12 |
Catalog Number | Specifications | Unit Size | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
8601 | Case of 12 | Fluorescent Green | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8660 | Case of 12 | Pink | 539.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8670 | Case of 12 | Fluorescent Orange | 539.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8680 | Case of 12 | Fluorescent Green | 539.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|