Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Hold 0.2mL strips and 1.5mL tubes on one side of the Thermo Scientific™ FlipStrip Microtube Rack with Lid, and 0.5mL tubes on the other. The rack is made from 100% recycled plastic.
Product Type | Flipstrip Rack |
Color | Fluorescent Green |
Holds | Microtubes (0.5 mL), Microtubes (1.5 mL), Microtubes (2 mL) |
Material | Recycled Plastic |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 12 Racks |
Unit Size | Case of 12 |
Product Type | Flipstrip Rack |
Description | Flipstrip Rack |
Autoclavable | Not Autoclavable |
Color | Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple |
Holds | Microtubes (2 mL), Microtubes (1.5 mL), Microtubes (2 mL) |
Material | Recycled Plastic |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 12 Racks |
Unit Size | Case of 12 |
Product Type | Flipstrip Rack |
Color | Fluorescent Pink |
Holds | Microtubes (0.5 mL), Microtubes (1.5 mL), Microtubes (2 mL) |
Material | Recycled Plastic |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 12 Racks |
Unit Size | Case of 12 |
Product Type | Flipstrip Rack |
Description | Flipstrip Rack |
Autoclavable | Not Autoclavable |
Color | Fluorescent Orange |
Holds | Microtubes (0.5 mL), Microtubes (1.5 mL), Microtubes (2 mL) |
Material | Recycled Plastic |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 12 Racks |
Unit Size | Case of 12 |
Catalog Number | Specifications | Unit Size | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
8688 | Case of 12 | Fluorescent Green | 539.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8618 | Case of 12 | Fluorescent Green | 539.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8668 | Case of 12 | Fluorescent Pink | 539.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8678 | Case of 12 | Fluorescent Orange | 539.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|