Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Angle | 45° |
Crystal Type | Diamond ATR (optional) |
For Use With (Equipment) | ConservatIR FTIR External Reflection Accessory |
Spectral Range | Mid-IR |
Type | ATR Sampling Head |
Description | ConservatIR ATR Sampling Interface |
For Use With (Application) | Art conservation, art restoration, art authentication, large sample analysis, automotive |
Sampling Area | ATR Mode Spot Size ∼ 0.5 mm |
Unit Size | Each |
Angle | -5° to + 95° |
Crystal Type | Diamond ATR (optional) |
For Use With (Equipment) | Nicolet iS5 FTIR Spectrometers |
Spectral Range | Mid-IR |
Type | External Reflection Accessory |
Description | ConservatIR FTIR External Reflection Accessory |
For Use With (Application) | Art conservation, art restoration, art authentication, large sample analysis, automotive |
Height (Metric) | 533 mm |
Length (Metric) | 653 mm |
Sampling Area | Reflectance Mode Spot Size ∼1.25 mm diameter; ATR Mode Spot Size ∼ 0.5 mm |
Width (Metric) | 622 mm |
Unit Size | Each |
Angle | -5° to + 95° |
Crystal Type | Diamond ATR (optional) |
For Use With (Equipment) | Nicolet iS10 FTIR Spectrometers |
Spectral Range | Mid-IR |
Type | External Reflection Accessory |
Description | ConservatIR FTIR External Reflection Accessory |
For Use With (Application) | Art conservation, art restoration, art authentication, large sample analysis, automotive |
Height (Metric) | 533 mm |
Length (Metric) | 653 mm |
Sampling Area | Reflectance Mode Spot Size ∼ 1.25 mm diameter; ATR Mode Spot Size ∼ 0.5 mm |
Width (Metric) | 622 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Angle | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
869-188900 | Each | ConservatIR ATR Sampling Interface | ConservatIR FTIR External Reflection Accessory | 45° | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
869-188700 | Each | ConservatIR FTIR External Reflection Accessory | Nicolet iS5 FTIR Spectrometers | -5° to + 95° | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
869-188800 | Each | ConservatIR FTIR External Reflection Accessory | Nicolet iS10 FTIR Spectrometers | -5° to + 95° | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|