Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Protect samples and allow racks to be stacked using the Thermo Scientific™ 96-Well Flipper™ Microtube Rack. The rack, which is molded with an alphanumeric grid for easy tube identification, holds 0.5mL tubes on one side and 1.5mL tubes on the other.
Product Type | 96-well Flipper Rack |
Description | Flipper Rack |
Color | Fluorescent Pink |
Holds | Microtubes (2 mL), Microtubes (1.5 mL), Microtubes (2 mL) |
Material | Polypropylene |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 10 Racks |
Unit Size | Case of 10 |
Product Type | 96-well Flipper Rack |
Description | Flipper Rack |
Color | Fluorescent Orange |
Holds | Microtubes (2 mL), Microtubes (1.5 mL), Microtubes (2 mL) |
Material | Polypropylene |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 10 Racks |
Unit Size | Case of 10 |
Product Type | 96-well Flipper Rack |
Description | Flipper Rack |
Color | Fluorescent Green |
Holds | Microtubes (2 mL), Microtubes (1.5 mL), Microtubes (2 mL) |
Material | Polypropylene |
Shape | Rectangular |
Stackable | Yes |
No. per Case | 10 Racks |
Unit Size | Case of 10 |
Catalog Number | Specifications | Unit Size | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
8760 | Case of 10 | Fluorescent Pink | 319.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8770-11 | Case of 10 | Fluorescent Orange | 317.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8780 | Case of 10 | Fluorescent Green | 317.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|