Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Microcentrifuge, Spin Column |
Product Type | Spin Column |
Column Type | Proprietary Resin, Affinity |
Stationary Phase | Proprietary Ligand |
Product Line | Pierce™ |
Purification Target | Detergent Removal |
Sufficient For | 25 to 100 μL Sample pe Column |
Quantity | 25 x 500 μL Columns |
Unit Size | 25 columns |
Description | Bottle |
Product Type | Detergent Removal Resin |
Column Type | Proprietary Resin, Affinity |
Stationary Phase | Proprietary Ligand |
Form | Liquid |
Product Line | Pierce™ |
Purification Target | Detergent Removal |
Sufficient For | 1 to 2.5 mL of Typical Detergent-Containing Sample |
Quantity | 10 mL |
Unit Size | 10 mL |
Description | Microcentrifuge, Spin Column |
Product Type | Spin Column |
Column Type | Proprietary Resin, Affinity |
Stationary Phase | Proprietary Ligand |
Product Line | Pierce™ |
Purification Target | Detergent Removal |
Sufficient For | 10 to 25 μL Sample Each Column |
Quantity | 25 x 125 μL Columns |
Unit Size | 25 columns |
Description | 15 mL Conical, Spin Column |
Product Type | Spin Column |
Column Type | Proprietary Resin, Affinity |
Stationary Phase | Proprietary Ligand |
Product Line | Pierce™ |
Purification Target | Detergent Removal |
Sufficient For | 150 to 500 μL Sample Each Column |
Quantity | 5 x 2 mL Columns |
Unit Size | 5 columns |
Description | 50 mL Conical, Spin Column |
Product Type | Spin Column |
Column Type | Proprietary Resin, Affinity |
Stationary Phase | Proprietary Ligand |
Product Line | Pierce™ |
Purification Target | Detergent Removal |
Sufficient For | 500 to 1000 μL Sample Each Column |
Quantity | 5 x 4 mL Columns |
Unit Size | 5 columns |
Description | 96-well Filter Plate |
Product Type | Spin Plate |
Column Type | Proprietary Resin, Affinity |
Stationary Phase | Proprietary Ligand |
Product Line | Pierce™ |
Purification Target | Detergent Removal |
Sufficient For | 192 Samples of 25 to 100 μL Each |
Quantity | 2 x 96-well Plates |
Unit Size | 2 plates |
Description | Kit |
Product Type | Spin Column |
Column Type | Proprietary Resin, Affinity |
Stationary Phase | Proprietary Ligand |
Product Line | HiPPR™ |
Purification Target | Detergent Removal |
Sufficient For | 54 Samples |
Quantity | 5 mL |
Unit Size | 5 mL |
Description | Microcentrifuge, Spin Column |
Product Type | Spin Column |
Column Type | Proprietary Resin, Affinity |
Stationary Phase | Proprietary Ligand |
Shipping Condition | Ambient |
Product Line | HiPPR™ |
Purification Target | Detergent Removal |
Quantity | 24 x 0.1 mL Columns |
Unit Size | 24 columns |
Description | 96-well Filter Plate |
Product Type | Spin Plate |
Column Type | Proprietary Resin, Affinity |
Stationary Phase | Proprietary Ligand |
Product Line | HiPPR™ |
Purification Target | Detergent Removal |
Sufficient For | 192 Samples |
Quantity | 2 x 96-well Plates |
Unit Size | 2 plates |
Catalog Number | Specifications | Unit Size | Product Line | Product Type | Quantity | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
87777 | 25 columns | Pierce™ | Spin Column | 25 x 500 μL Columns | 259.65 Online price 280.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
87780 | 10 mL | Pierce™ | Detergent Removal Resin | 10 mL | 399.65 Online price 429.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
87776 | 25 columns | Pierce™ | Spin Column | 25 x 125 μL Columns | 210.65 Online price 226.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
87778 | 5 columns | Pierce™ | Spin Column | 5 x 2 mL Columns | 137.65 Online price 148.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
87779 | 5 columns | Pierce™ | Spin Column | 5 x 4 mL Columns | 198.65 Online price 202.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88304 | 2 plates | Pierce™ | Spin Plate | 2 x 96-well Plates | 652.65 Online price 702.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88305 | 5 mL | HiPPR™ | Spin Column | 5 mL | 261.65 Online price 282.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88306 | 24 columns | HiPPR™ | Spin Column | 24 x 0.1 mL Columns | 274.65 Online price 295.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88307 | 2 plates | HiPPR™ | Spin Plate | 2 x 96-well Plates | 538.65 Online price 580.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|