Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Length (Metric) | 10.5 cm |
Width (Metric) | 7.9 cm |
Description | Pierce Nitrocellulose Membrane, 0.45 μm, 10.5 x 7.9 cm |
Quantity | 15 Pre-cut Membranes |
Format | Sheet |
Material | Nitrocellulose |
Pore Size | 0.45 μm |
Shipping Condition | Room Temperature |
Dimensions (LxW) | 10.5 x 7.9 cm |
Sufficient For | 15 Mini-gel Blots |
Unit Size | 15 sheets |
Length (Metric) | 8 cm |
Width (Metric) | 8 cm |
Description | Nitrocellulose Membranes, 0.45 μm, 8 x 8 cm |
Binding Capacity | ∼45–60 μg/cm2 of BSA |
Quantity | 15 Pre-cut Membranes |
Format | Sheet |
Material | Nitrocellulose |
Pore Size | 0.45 μm |
Shipping Condition | Room Temperature |
Dimensions (LxW) | 8 x 8 cm |
Sufficient For | 15 Mini-gel Blots |
Unit Size | 15 pre-cut membranes |
Length (Metric) | 12 cm |
Width (Metric) | 8 cm |
Description | Pierce Nitrocellulose Membrane, 0.45 μm, 12 x 8 cm |
Binding Capacity | ∼80 μg/cm2 of protein |
Quantity | 25 Pre-cut Membranes |
Format | Sheet |
Material | Nitrocellulose |
Pore Size | 0.45 μm |
Shipping Condition | Room Temperature |
Dimensions (LxW) | 12 x 8 cm |
Sufficient For | 25 Mini-gel Blots |
Unit Size | 25 pre-cut membranes |
Length (Metric) | 3.5 m |
Width (Metric) | 30 cm |
Description | Pierce Nitrocellulose Membrane, 0.45 μm, 3.5 m x 30 cm |
Quantity | 1 Roll |
Format | Roll |
Material | Nitrocellulose |
Pore Size | 0.45 μm |
Shipping Condition | Room Temperature |
Dimensions (LxW) | 3.5 m x 30 cm |
Sufficient For | ≥120 Mini-gel Blots (When cut to 8 x 10 cm) |
Unit Size | 1 roll |
Catalog Number | Specifications | Unit Size | Dimensions (LxW) | Format | Pore Size | Sufficient For | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88014 | 15 sheets | 10.5 x 7.9 cm | Sheet | 0.45 μm | 15 Mini-gel Blots | 161.65 Online price 170.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88025 | 15 pre-cut membranes | 8 x 8 cm | Sheet | 0.45 μm | 15 Mini-gel Blots | 148.65 Online price 157.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
77010 | 25 pre-cut membranes | 12 x 8 cm | Sheet | 0.45 μm | 25 Mini-gel Blots | 354.65 Online price 374.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88018 | 1 roll | 3.5 m x 30 cm | Roll | 0.45 μm | ≥120 Mini-gel Blots (When cut to 8 x 10 cm) | 468.65 Online price 493.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features include:
• 100% pure nitrocellulose membrane
• Convenient—save time with pre-cut sheets or choose the roll format for the flexibility to cut to the ideal size
• Compatible with commonly used transfer conditions and detection methods such as staining, immunodetection, chemiluminescence, fluorescence, and radiolabeling
• High-binding affinity—provides excellent protein binding, blocks easily, and does not require pre-wetting with alcohol
• Low background: produce high-quality data with low background signal in both chemiluminescent and fluorescent western blotting