Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
88261 | 96-well Deep-well Plate, 2.2 mL, for Pierce 96-well Microdialysis |
88260 | 96-well Microdialysis Plate, 10K MWCO |
88262 | 96-well Microdialysis Plate, 3.5K MWCO |
A50462 | Microdialysis Plate, 96-well, 0.1 mL, 2K MWCO |
A50465 | Microdialysis Plate, 96-well, 0.3 mL, 2K MWCO |
A50466 | Microdialysis Plate, 48-well, 1 mL, 2K MWCO |
A50467 | Microdialysis Plate, 96-well, 0.3 mL, 3.5K MWCO |
A50468 | Microdialysis Plate, 48-well, 1 mL, 3.5K MWCO |
A50469 | Microdialysis Plate, 96-well, 0.3 mL, 10K MWCO |
A50470 | Microdialysis Plate, 48-well, 1 mL, 10K MWCO |
A50471 | Microdialysis Plate, 96-well, 0.1 mL, 20K MWCO |
A50472 | Microdialysis Plate, 96-well, 0.3 mL, 20K MWCO |
A50473 | Microdialysis Plate, 48-well, 1 mL, 20K MWCO |