Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Hold eighty-one 1.5 or 2.0mL cryogenic storage vials with the Thermo Scientific™ 81-Well Cryogenic Storage Rack with Lid. Available in several colors with transparent tinted lid that protects samples from dust and debris and permits stacking.
Color | Fluorescent Pink |
Holds | 81 (1.5 mL or 2.0 mL Tubes) |
Material | Polypropylene |
Type | 81-Well Cryogenic Storage Racks with Lid |
Unit Size | Case of 20 |
Color | Natural |
Holds | 81 (1.5 or 2.0 mL Tubes) |
Material | Polypropylene |
Type | 81-Well Cryogenic Storage Racks with Lid |
Unit Size | Case of 20 |
Color | Fluorescent Green |
Holds | 81 (1.5 mL or 2.0 mL Tubes) |
Material | Polypropylene |
Type | Cryogenic Storage Rack |
Unit Size | Case of 20 |
Color | Fluorescent Orange |
Holds | 81 (1.5 mL or 2.0 mL Tubes) |
Material | Polypropylene |
Type | 81-Well Cryogenic Storage Racks with Lid |
Unit Size | Case of 20 |
Catalog Number | Specifications | Unit Size | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
8830-11 | Case of 20 | Fluorescent Pink | 288.00 Online price 365.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8800 | Case of 20 | Natural | 365.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8810 | Case of 20 | Fluorescent Green | 365.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8820 | Case of 20 | Fluorescent Orange | 365.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|