Thermo Scientific™

Powdered DMEM Medium for SILAC

Catalog number: 88425
Have Questions?
Thermo Scientific™

Powdered DMEM Medium for SILAC

Catalog number: 88425
Have Questions?
Catalog Number
88425
Unit Size
135 g
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
88425135 g
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific Powdered DMEM Medium for SILAC is optimized for use with stable isotope labeling with amino acids in cell culture (SILAC) to analyze protein expression by mass spectrometry (MS).

Features of Powdered DMEM Medium for SILAC:

Flexible—powdered medium deficient in L-leucine, L-lysine and L-arginine, allowing for more complete proteome coverage through multiple isotopic amino acid labeling
High quality—medium is sterile, endotoxin-free and cell culture-compatible

Stable isotope labeling with amino acids in cell culture (SILAC) is a powerful method to identify and quantify relative differential changes in complex protein samples. This approach entails the in vivo metabolic incorporation of 'heavy' 13C- or 15N-labeled amino acids into proteins followed by mass spectrometry (MS) for the accelerated and comprehensive identification, characterization and quantitation of proteins.

This SILAC medium is used together with heavy and light amino acids for the differential isotopic labeling of cells for SILAC analysis. SILAC medium supplemented with heavy amino acids are capable of nearly 100% label incorporation into proteins of living cells.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Formulation
DMEM media minus L-Leucine, L-Lysine and L-Arginine
For Use With (Equipment)
Mass Spectrometer
Product Type
Media
Shipping Condition
Wet Ice
Starting Material
Cells
Final Product Type
Protein
Workflow Step
Protein Labeling
Quantity
135 g
Form
Powder

Contents & Storage

135 g of powdered medium to make 10 L of medium.

Store in refrigerator (2 to 8°C).

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text