Powdered RPMI Media for SILAC
Product Image
Thermo Scientific™

Powdered RPMI Media for SILAC

Thermo Scientific Powdered RPMI Media for SILAC is optimized for use with stable isotope labeling with amino acids in cellRead more
Catalog NumberQuantity
88426104 g
Catalog number 88426
Price (JPY)
55,000
Online offer
Ends: 26-Sep-2025
88,700
Save 33,700 (38%)
Each
Contact Us ›
Quantity:
104 g
Request bulk or custom format
Ask our AI about this Product
Thermo Scientific Powdered RPMI Media for SILAC is optimized for use with stable isotope labeling with amino acids in cell culture (SILAC) to analyze protein expression by mass spectrometry (MS).

Features of Powdered RPMI Media for SILAC:

Flexible—powdered media deficient in L-leucine, L-lysine and L-arginine, allowing for more complete proteome coverage through multiple isotopic amino acid labeling
High quality—media are sterile, endotoxin-free and cell culture-compatible

Stable isotope labeling with amino acids in cell culture (SILAC) is a powerful method to identify and quantify relative differential changes in complex protein samples. This approach entails the in vivo metabolic incorporation of 'heavy' 13C- or 15N-labeled amino acids into proteins followed by mass spectrometry (MS) for the accelerated and comprehensive identification, characterization and quantitation of proteins.

This SILAC media is used together with heavy and light amino acids for the differential isotopic labeling of cells for SILAC analysis. SILAC media supplemented with heavy amino acids are capable of nearly 100% label incorporation into proteins of living cells.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Final Product TypeProtein
For Use With (Equipment)Mass Spectrometer
FormulationRPMI media minus L-Leucine, L-Lysine and L-Arginine
Quantity104 g
Shipping ConditionWet Ice
Workflow StepProtein Labeling
FormPowder
Product TypeMedia
Starting MaterialCells
Unit SizeEach
Contents & Storage
Store in refrigerator (2 to 8°C).
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link