Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Length (Metric) | 10 cm |
Width (Metric) | 10 cm |
Description | Pierce PVDF Transfer Membrane, 0.45 μm, 10 x 10 cm |
Quantity | 10 Pre-cut Membranes |
Format | Sheet |
Material | PVDF |
Pore Size | 0.45 μm |
Shipping Condition | Room Temperature |
Dimensions (LxW) | 10 x 10 cm |
Sufficient For | 10 Mini-gel Blots |
Unit Size | 10 pre-cut membranes |
Length (Metric) | 3.75 m |
Width (Metric) | 26.5 cm |
Description | Pierce PVDF Transfer Membrane, 0.45 μm, 3.75 m x 26.5 cm |
Binding Capacity | 294 μg/cm2 |
Quantity | 1 Roll |
Format | Roll |
Material | PVDF |
Pore Size | 0.45 μm |
Shipping Condition | Room Temperature |
Dimensions (LxW) | 3.75 m x 26.5 cm |
Sufficient For | ≥100 Mini-gel Blots (When cut to 8.8 x 10 cm); ≥80 Midi-gel Blots (When cut to 8.5 x 13.25 cm) |
Unit Size | 1 roll |
Catalog Number | Specifications | Unit Size | Dimensions (LxW) | Format | Pore Size | Sufficient For | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88585 | 10 pre-cut membranes | 10 x 10 cm | Sheet | 0.45 μm | 10 Mini-gel Blots | 180.65 Online price 201.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88518 | 1 roll | 3.75 m x 26.5 cm | Roll | 0.45 μm | ≥100 Mini-gel Blots (When cut to 8.8 x 10 cm); ≥80 Midi-gel Blots (When cut to 8.5 x 13.25 cm) | 437.65 Online price 487.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features include:
• Re-probe characteristics—high mechanical strength makes PVDF an excellent membrane for stripping and re-probing
• Durability—compatible with most organic solvents, acids, and mild bases
• Compatible with commonly used transfer conditions and detection methods such as staining, chemiluminescence, and radiolabeling
• High sensitivity—exceptional binding capacity makes PVDF the ultimate choice for low abundance proteins