Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Hold thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side, using Thermo Scientific™ 4-Way Flipper™ Racks.
Product Type | 4-way Flipper Rack |
Description | 4-Way Flipper Rack |
Color | Fluorescent Pink |
Holds | 0.5 mL, 15 mL, Tubes (50 mL) |
Positions | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side |
Shape | Rectangular |
No. per Case | 20 Racks |
Unit Size | Case of 20 |
Product Type | 4-way Flipper Rack |
Description | 4-Way Flipper Rack |
Color | Fluorescent Orange |
Holds | 0.5 mL, 15 mL, Tubes (50 mL) |
Positions | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side |
Shape | Rectangular |
Unit Size | Case of 20 |
Product Type | 4-way Flipper Rack |
Description | 4-Way Flipper Rack |
Color | Fluorescent Green |
Holds | 0.5 mL, 15 mL, Tubes (50 mL) |
Positions | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side |
Shape | Rectangular |
No. per Case | 20 Racks |
Unit Size | Case of 20 |
Catalog Number | Specifications | Unit Size | Color | Holds | Positions | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
8870 | Case of 20 | Fluorescent Pink | 0.5 mL | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side | 531.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8860 | Case of 20 | Fluorescent Orange | 0.5 mL | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8850 | Case of 20 | Fluorescent Green | 0.5 mL | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side | 533.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Hold thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side, using Thermo Scientific™ 4-Way Flipper™ Racks.