Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
The Thermo Scientific™ IntelliStack™ Incubator Shaker is a versatile laboratory instrument used for incubating and agitating samples simultaneously. It combines the functions of an incubator and shaker, providing a controlled environment for cell culture, microbial growth, and various other applications. With adjustable temperature, speed, and humidity settings, it offers precise control over experimental conditions. A large, easy-to-use touchscreen display with alarms, alerts, and data logging allows for easy operation.
Orbit | 50 mm |
Load Bearing Capacity (Metric) | 20 kg |
Speed Range | 30 to 300 rpm |
Voltage | 120 V |
Product Type | Incubator Shaker |
Temperature Uniformity | ±0.3°C (@3°C) |
Dimensions (D x W x H) Interior | 27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm) |
Dimensions (LxW) Platform | 35.4 x 22 in. (900 x 560 mm) |
Dimensions (L x W x H) | 34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm) |
Display | 10 in. Color Touchscreen |
Humidity Range | Ambient Humidity to 90% |
Includes | Down swing door |
Refrigerated | Yes |
Unit Size | Each |
Orbit | 50 mm |
Load Bearing Capacity (Metric) | 20 kg |
Speed Range | 30 to 300 rpm |
Voltage | 120 V |
Product Type | Incubator Shaker |
Temperature Uniformity | ±0.3°C (@3°C) |
Dimensions (D x W x H) Interior | 27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm) |
Dimensions (LxW) Platform | 35.4 x 22 in. (900 x 560 mm) |
Dimensions (L x W x H) | 34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm) |
Display | 10 in. Color Touchscreen |
Humidity Range | Ambient Humidity to 90% |
Includes | Up swing door |
Refrigerated | Yes |
Unit Size | Each |
Orbit | 50 mm |
Load Bearing Capacity (Metric) | 20 kg |
Speed Range | 30 to 300 rpm |
Voltage | 220 V |
Product Type | Incubator Shaker |
Temperature Uniformity | ±0.3°C (@3°C) |
Dimensions (D x W x H) Interior | 27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm) |
Dimensions (LxW) Platform | 35.4 x 22 in. (900 x 560 mm) |
Dimensions (L x W x H) | 34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm) |
Display | 10 in. Color Touchscreen |
Humidity Range | Ambient Humidity to 90% |
Includes | Down swing door |
Refrigerated | Yes |
Unit Size | Each |
Orbit | 50 mm |
Load Bearing Capacity (Metric) | 20 kg |
Speed Range | 30 to 300 rpm |
Voltage | 220 V |
Product Type | Incubator Shaker |
Temperature Uniformity | ±0.3°C (@3°C) |
Dimensions (D x W x H) Interior | 27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm) |
Dimensions (LxW) Platform | 35.4 x 22 in. (900 x 560 mm) |
Dimensions (L x W x H) | 34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm) |
Display | 10 in. Color Touchscreen |
Humidity Range | Ambient Humidity to 90% |
Includes | Up swing door |
Refrigerated | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Includes | Voltage | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
8885010D | Each | Down swing door | 120 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8885010U | Each | Up swing door | 120 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8885020D | Each | Down swing door | 220 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
8885020U | Each | Up swing door | 220 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Intuitive touchscreen display
Enhanced sample security
Large capacity
Easy to Use Design
Durable, Low Maintenance