Block, 6 mm and 10 mm dia.
Block, 6 mm and 10 mm dia.
Thermo Scientific™

Block, 6 mm and 10 mm dia.

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberDimensions (L x W x H)
8887011276 x 124 x 39 mm
Catalog number 88870112
Price (USD)
271.00
Each
-
Add to cart
Dimensions (L x W x H):
76 x 124 x 39 mm
Price (USD)
271.00
Each
Add to cart
Ask our AI about this Product
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
DescriptionMixed block, 6mm and 10mm dia.
Dimensions (L x W x H)76 x 124 x 39 mm
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds32 x 6mm and 21 x 10mm
LightingLED
TypeBlock
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link