Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | CE, cTUVus, RoHS |
Controller Type | Digital |
Capacity (Metric) | 0.2 mL |
Lighting | LED |
Plug Type | CN, EU, UK |
Temperature Range (Metric) | Ambient +2° to 100°C |
Type | Dry Bath/Block |
Heating Rate | 20 min. average heating rate (30° to 100°C, ambient at 25°C) |
Includes | Dry bath, CN, EU,and UK style plugs, block lifter, plastic lid |
Model | Compact Dry Bath S |
No. of Blocks | Full block, 2 half blocks, 4 quarter blocks or 1 half and 2 quarter blocks |
Temperature Accuracy | ≤ ± 0.5°C |
Temperature Uniformity | ≤ ± 0.5°C |
Warranty | 1 Year, Replacement |
Dimensions (L x W x H) | 185 x 185 x 25 mm (7.3 x 7.3 x 1 in.) |
Length (English) | 7.3 in. |
Length (Metric) | 185 mm |
Width (English) | 7.3 in. |
Width (Metric) | 185 mm |
Height (English) | 1 in. |
Height (Metric) | 25 mm |
Weight (English) | 2.2 lb. |
Weight (Metric) | <1 kg |
Electrical Requirements | 12 V, DC, 5 A |
Voltage | 100/240 V |
Unit Size | Each |
Certifications/Compliance | CE, cTUVus, RoHS |
Controller Type | Digital |
Capacity (Metric) | 0.2 mL |
Lighting | LED |
Plug Type | US |
Temperature Range (Metric) | Ambient +2° to 100°C |
Type | Dry Bath/Block |
Heating Rate | 20 min. average heating rate (30° to 100°C, ambient at 25°C) |
Includes | Dry Bath, US style plug, block lifter, plastic lid |
Model | Compact Dry Bath S |
No. of Blocks | Full block, 2 half blocks, 4 quarter blocks or 1 half and 2 quarter blocks |
Temperature Accuracy | ≤ ± 0.5°C |
Temperature Uniformity | ≤ ± 0.5°C |
Warranty | 1 Year, Replacement |
Dimensions (L x W x H) | 185 x 185 x 25 mm (7.3 x 7.3 x 1 in.) |
Length (English) | 7.3 in. |
Length (Metric) | 185 mm |
Width (English) | 7.3 in. |
Width (Metric) | 185 mm |
Height (English) | 1 in. |
Height (Metric) | 25 mm |
Weight (English) | 2.2 lb. |
Weight (Metric) | <1 kg |
Electrical Requirements | 12 V, DC, 5 A |
Voltage | 100/240 V |
Unit Size | Each |
Certifications/Compliance | CE, cTUVus, RoHS |
Controller Type | Digital |
Capacity (Metric) | 0.2 mL |
Lighting | LED |
Plug Type | US |
Temperature Range (Metric) | Ambient +2° to 100°C |
Type | Dry Bath/Block |
Heating Rate | 20 min. average heating rate (30° to 100°C, ambient at 25°C) |
Includes | Dry Bath, US style plug, block lifter, plastic lid |
Model | Compact Dry Bath D |
No. of Blocks | 2 full blocks, 4 half blocks, 8 quarter blocks or a combination of full/half and quarter blocks |
Temperature Accuracy | ≤ ± 0.5°C |
Temperature Uniformity | ≤ ± 0.5°C |
Warranty | 1 Year, Replacement |
Dimensions (L x W x H) | 200 x 200 x 25 mm (7.9 x 7.9 x 1 in.) |
Length (English) | 7.9 in. |
Length (Metric) | 200 mm |
Width (English) | 7.9 in. |
Width (Metric) | 200 mm |
Height (English) | 1 in. |
Height (Metric) | 25 mm |
Weight (English) | 3.3 lb. |
Weight (Metric) | <1.5 kg |
Electrical Requirements | 12 V, DC, 7 A |
Voltage | 100/240 V |
Unit Size | Each |
Certifications/Compliance | CE, cTUVus, RoHS |
Controller Type | Digital |
Capacity (Metric) | 0.2 mL |
Lighting | LED |
Plug Type | CN, EU, UK |
Temperature Range (Metric) | Ambient +2° to 100°C |
Type | Dry Bath/Block |
Heating Rate | 20 min. average heating rate (30° to 100°C, ambient at 25°C) |
Includes | Dry bath, CN, EU,and UK style plugs, block lifter, plastic lid |
Model | Compact Dry Bath D |
No. of Blocks | 2 full blocks, 4 half blocks, 8 quarter blocks or a combination of full/half and quarter blocks |
Temperature Accuracy | ≤ ± 0.5°C |
Temperature Uniformity | ≤ ± 0.5°C |
Warranty | 1 Year, Replacement |
Dimensions (L x W x H) | 200 x 200 x 25 mm (7.9 x 7.9 x 1 in.) |
Length (English) | 7.9 in. |
Length (Metric) | 200 mm |
Width (English) | 7.9 in. |
Width (Metric) | 200 mm |
Height (English) | 1 in. |
Height (Metric) | 25 mm |
Weight (English) | 3.3 lb. |
Weight (Metric) | <1.5 kg |
Electrical Requirements | 12 V, DC, 7 A |
Voltage | 100/240 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Heating Rate | Plug Type | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88871003 | Each | Compact Dry Bath S | 20 min. average heating rate (30° to 100°C, ambient at 25°C) | CN, EU, UK | 446.00 Online price 495.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88871001 | Each | Compact Dry Bath S | 20 min. average heating rate (30° to 100°C, ambient at 25°C) | US | 423.00 Online price 472.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88871002 | Each | Compact Dry Bath D | 20 min. average heating rate (30° to 100°C, ambient at 25°C) | US | 560.00 Online price 644.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88871004 | Each | Compact Dry Bath D | 20 min. average heating rate (30° to 100°C, ambient at 25°C) | CN, EU, UK | 602.00 Online price 669.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|