Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Dimensions (L x W x H) | 11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm) |
Type | Hot Plate |
Certifications/Compliance | cCSAus, CE |
Display | LED Digital |
Max. Sample Load | 25 kg |
Plug Type | Various Styles |
Shape | Round |
Voltage | 230 V |
Warranty | 2 Years |
Body Material | Cast Aluminum |
Top Plate Material | Aluminum, Ceramic |
Temperature (English) | 122°F to 662°F |
Controller Type | PID |
Size | 5.5 in. dia. |
Temperature (Metric) | 50°C to 350°C |
Height (English) | 3.94 in. |
Length (English) | 11.42 in. |
Width (English) | 6.34 in. |
Height (Metric) | 100 mm |
Length (Metric) | 290 mm |
Width (Metric) | 161 mm |
Wattage | 600 w |
Electrical Requirements | 230 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88880001 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|